STREAMLINE Copper Tubing for Plumbing & HVAC 620F Copper, 3/4 in Type L Soft Coil Water 3/4In.X 60Ft . 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | 620F |
|---|---|
| Unit | 1pc |
| UNSPSC | 31231302 |
| Copper Tube Type | L |
| Overall Length (ft) | 60 |
| Cleaned and Capped | No |
| Minimum Operating Temperature (°F) | 100 |
| Maximum Operating Temperature (°F) | 400 |
| Form | Coil |
| Temper | Soft |
| Weight Per Foot (lbs/ft) | 0.455 |
| Coil Weight (lbs) | 0.455 |
| For Fluid Type | Water |
| Material | Copper |
| Copper Tube Size (inch) | 3/4 |
| Outside Diameter (inch) | 7/8 |
| Material Grade | C12200 |
| Wall Thickness (inch) | 0.045 |
| Inside Diameter (inch) | 0.785 |
| Fabrication | Seamless |
| Market | Industrial |
| Maximum Operating Pressure (psi) | 466 @200°F |
| Features | Color Coded |
| Application | Potable Water |
| Industry Application | DWV; Mechanical; Plumbing |
| Standards | ASTM B88; NSF 372; NSF/ANSI/CAN 61; UNS C12200 |
| Berat (Kg) | 13.9 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Type L copper tubing has thicker or denser walls to handle greater pressures than Type M tubing. Type L hard tubes are found indoors to supply potable water, carry hot water, and supply water to sprinkler systems. Type L flexible roll tubing is easier to use underground and outdoors, doesn’t need fittings, and eliminates concerns about water wearing tubing down due to high pressure. Medium-pressure applications include plumbing, potable water service and distribution, fire protection, fuel/fuel oil, natural gas, LP gas, HVAC, compressed air, and vacuum. ASTM specifications are permanently marked or incised in blue to distinguish between other copper tube types.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan