DAYTON Axial Downblast Supply Fans 4YC91 12 in Blade, Direct Drive Alu 29 L 18.3 H 28.6 W Roof W.Motor 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | 4YC91 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40101501 |
| Number of Speeds | 1 |
| Phase | 1 |
| Number of Blades | 4 |
| Blade Diameter (inch) | 12 |
| Base Length (inch) | 22 |
| Base Width (inch) | 22 |
| Frequency (Hz) | 60 |
| High-Efficiency Motor | No |
| Motor Horsepower (HP) | 1/4 |
| Nameplate Voltage (VAC) | 115 |
| Current (A) | 4.2 |
| Maximum Inlet Air Temperature (°F) | 120 |
| Maximum Static Pressure (in wc) | 3/8 |
| Supply Airflow @ 0.000 in SP (cfm) | 929 |
| Supply Airflow @ 0.125 in SP (cfm) | 812 |
| Supply Airflow @ 0.250 in SP (cfm) | 594 |
| Supply Airflow @ 0.375 in SP (cfm) | 415 |
| Supply Airflow @ 0.500 in SP (cfm) | 261 |
| Includes Drive Package with Motor | Yes |
| Speed Controllable | Yes |
| Maximum Fan Speed (rpm) | 1750 |
| Housing Material Fabrication | Spun |
| Damper Size (inch) | 15x15 |
| Compatible Damper Grainger Part Number | 4HX65 |
| Manufacturer Part Number | 4YC91 |
| Brake Horsepower (hp) | 7/100 |
| Base shape | Square |
| Housing Length (inch) | 28.6 |
| Housing Width (inch) | 28.6 |
| Overall Diameter (inch) | 28.6 |
| Base Height (inch) | 1-3/4 |
| Blade Material | Aluminium |
| Housing Material | Aluminium |
| For Air Type | Clean Air |
| Overall Height (inch) | 18-1/4 |
| Overall Length (inch) | 28-5/8 |
| Overall Width (inch) | 28-5/8 |
| Mount Type | Roof Curb |
| Drive Type | Direct Drive |
| Motor Location | In Airstream |
| Motor Enclosure | Open Air Over |
| Mounting Location | Roof and Wall |
| Includes | NEMA 1 Junction Box |
| Standards | AMCA Sound and Air; UL/cUL 705 |
| Application | Industrial and Commercial Applications |
| Compatible Curb Manufacturer Part Number | 2RB76; 2ZV82; 4C453; 4C670; 4HX39; 4HX47 |
| Sound Level | 12.6 sones @ 0.375 in SP; 14.3 sones @ 0.250 in SP and 5 ft; 8.9 sones @ 0.125 in SP and 5 ft; 9.6 sones @ 0.000 in SP and 5 ft |
| Features | Fully Rolled Baffle Bead for Stability and Ease of Transport with Spun Aluminium Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure |
| Berat (Kg) | 22.4 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 07 October 2025 |
Informasi Produk
Description
Clean air fans supply fresh air for the general ventilation of a structure. These fans use a propeller that's directly mounted on the motor shaft. This reduces friction and improves efficiency compared to a belt-drive fan. Direct-drive fans have fewer moving parts and typically require less maintenance than belt-drive fans.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan