DAYTON Axial Downblast Exhaust Fans 4YC86 Direct Drive, Includes Drive Pack Alu 24.6 L 17 H W Roof W.Motor 1pc

#Nomor SKU S040548586
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number 4YC86
Unit 1pc
UNSPSC 40101502
Number of Speeds 1
Phase 1
Number of Blades 4
Blade Diameter (inch) 10
Overall Height (inch) 17
Base Length (inch) 19
Base Width (inch) 19
Frequency (Hz) 60
High-Efficiency Motor No
Motor Horsepower (HP) 1/8
Nameplate Voltage (VAC) 115
Current (A) 1.7
Exhaust Airflow @ 0.000 in SP (cfm) 550
Exhaust Airflow @ 0.125 in SP (cfm) 465
Exhaust Airflow @ 0.250 in SP (cfm) 347
Exhaust Airflow @ 0.375 in SP (cfm) 255
Exhaust Airflow @ 0.500 in SP (cfm) 189
Maximum Inlet Air Temperature (°F) 120
Maximum Static Pressure (in wc) 1/2
Includes Drive Package with Motor Yes
Speed Controllable Yes
Maximum Fan Speed (rpm) 1750
Brake Horsepower (hp) 1/20
Housing Material Fabrication Spun
Damper Size (inch) 12x12
Compatible Damper Grainger Part Number 4HX64
Manufacturer Part Number 4YC86
Compatible Speed Control 48C172
Base shape Square
Housing Length (inch) 24.6
Housing Width (inch) 24.6
Overall Diameter (inch) 24.6
Base Height (inch) 1-3/4
Blade Material Aluminium
Housing Material Aluminium
Assembly Assembled
For Air Type Clean Air
Overall Length (inch) 24-5/8
Overall Width (inch) 24-5/8
Mount Type Roof Curb
Electrical Connection Power Cord
Drive Type Direct Drive
Motor Location In Airstream
Mounting Location Roof and Wall
Includes NEMA 1 Junction Box
Motor Enclosure Totally Enclosed Air Over
Standards AMCA Sound and Air; UL/cUL 705
Application Industrial and Commercial Applications
Sound Level 10.5 sones @ 0.125 in SP and 5 ft; 12.0 sones @ 0.375 in SP and 5 ft; 13.2 sones @ 0.250 in SP and 5 ft; 16.8 sones @ 0.500 in SP and 5 ft; 9.6 sones @ 0.000 in SP and 5 ft
Features Fully Rolled Baffle Bead for Stability and Ease of Transport with Spun Aluminium Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Power (W) 73
Berat (Kg) 17.3
Tanggal Produk Terdaftar 01 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These round tailpieces connect to sink drains and extend down vertically underneath them to join with P-traps or similar fittings. They're used to drain water and waste out of buildings and into existing plumbing systems.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan