DAYTON Air-Coil & Bimetal Sensor Temperature Controls 6EDY5 Heat or Cool, Plastic Mech Tstat 110/30F 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | 6EDY5 |
|---|---|
| Unit | 1pc |
| UNSPSC | 41112209 |
| Inductive Amps @ 240V (A) | 8 |
| Number of Cooling Stages | 1 |
| Number of Heating Stages | 1 |
| Number of Poles | 1 |
| Number of switches | 1 |
| Phase | 1 |
| Inductive Amps @ 120V (A) | 16 |
| Contact Rating Resistive @ 120V (A) | 22 |
| Contact Rating Resistive @ 240V (A) | 22 |
| Contact Rating Resistive @ 277V (A) | 22 |
| Resistive Amps @ 208V AC (A) | 22 |
| Minimum Control Temperature (°F) | 30 |
| Minimum Operating Temperature (°F) | 30 |
| Sensor Length (inch) | 36 |
| Locked Rotor Amps @ 240V (A) | 48 |
| Locked Rotor Amps @ 120V (A) | 96 |
| Temperature Sensitivity (°F) | ±3 |
| Dehumidification Control | No |
| Temperature Limiting | No |
| Temperature Differential (°F) | 3.5 |
| Inductive Amps @ 208V (A) | 9.2 |
| Maximum Control Temperature (°F) | 110 |
| Maximum Operating Temperature (°F) | 110 |
| For Washdown Environment | Yes |
| Switch Type | SPDT |
| Differential Type | Fixed |
| Enclosure Color | White |
| Display Type | Analog |
| Sensor Diameter (inch) | 1/8 |
| Frequency (Hz) | 50; 60 |
| Enclosure Material | Plastic |
| Enclosure NEMA Rating | NEMA 4X |
| Overall Depth (inch) | 2-1/2 |
| Overall Width (inch) | 2-1/2 |
| Overall Height (inch) | 6-3/4 |
| Sensor Location | Built-In |
| Mounting Direction | Vertical |
| Changeover Type | Automatic |
| Operating Temperature Range (°F) | 30 to 110 |
| Shape | Rectangle |
| Voltage (V AC) | 120 to 240 |
| Temperature Scale | Fahrenheit |
| Contact Type | Snap Action |
| Control Type | Exposed Dial |
| Application | Heat or Cool |
| Thermostat Type | Line Voltage |
| Temperature settings per day | Manual Adjust |
| Compatible System Type | Fan Coil Units |
| Programming Capability | Not Programmable |
| Pilot Duty Rating (VA) | 125@24 to 600V AC |
| Sensor Type | Hydraulic Air Coil |
| Switch Action | Open/Close on Rise |
| Enclosure Type | Standard Enclosure |
| Standards | CUL Listed; UL Listed |
| Includes | Mounting Plate; Screws |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These weatherproof temperature controls have raintight enclosures that are rated NEMA 4X, so they're suitable for areas that are exposed to water spray, high humidity, airborne contaminants, and corrosive conditions. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These temperature controls have an air-coil sensor that monitors and regulates the ambient air temperature in heating and ventilation applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan