REDHAT Air, Oil and Water Solenoid Valves 8210G015 1/2 in Pipe Size - Valves, 24V DC Brass Nc Inert Gas 1pc
Rp5.199.900
Persediaan
Spesifikasi Produk
| Model Number | 8210G015 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40141605 |
| Min. Operating Pressure Differential | 5 |
| Coil Insulation Class | F |
| Voltage (VDC) | 24 |
| Max. Operating Pressure Differential Air/Inert Gas | 40 |
| Max. Operating Pressure Differential Water | 40 |
| IP Rating | 66 |
| Coefficient of Volume | 2.2 |
| Maximum Fluid Temperature (°F) | 150 |
| Seal Material - Valves | NBR |
| Wattage (W) | 11.6 |
| Body Material - Valves | Brass |
| Pipe Size - Valves (inch) | 1/2 |
| Orifice Dia. (inch) | 7/16 |
| Manufacturer Part Number | 8210G015 |
| Overall Length (inch) | 3-1/4 |
| Overall Height (inch) | 3-3/8 |
| Center Line Pipe Center Size (inch) | 3-5/8 |
| Overall Width (inch) | 2-5/16 |
| Max. Operating Pressure Differential Light Oil | Not Rated |
| Environmental Rating - Valves | Indoor; Outdoor |
| Valve Configuration | Normally Closed |
| Valve Ways and Positions | 2-Way/2-Position |
| NEMA Rating | 1; 2; 3; 3S; 4; 4X |
| Electrical Connections (in) | 1/2 Conduit w/18 Leads |
| Coil Enclosure | Watertight No Junction Box |
| Application | Air Compressors; Car Wash; Industrial Water Control; Laundry Equipment; Pumps |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan