CLEVELAND CONTROLS Air Pressure Sensing Switches AFS405140 Adj, Auto Reset Adjustable Spdt 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | AFS405140 |
|---|---|
| Unit | 1pc |
| UNSPSC | 39121506 |
| Number of switches | 1 |
| Minimum Operating Temperature (°F) | -40 |
| Switch Voltage (VAC) | 277 |
| Maximum Operating Temperature (°F) | 180 |
| Contact Form | SPDT |
| Housing Material | Steel |
| Sample Line Connection Size (inch) | 1/4 |
| Mounting Hole Diameter (inch) | 3/16 |
| Overall Depth (inch) | 3-1/4 |
| Overall Width (inch) | 3-1/4 |
| Mounting Hole Center to Center Distance (inch) | 3-7/8 |
| Overall Height (inch) | 6-1/8 |
| Mounting Orientation | Vertical |
| Electrical Connection Type | Hardwired |
| Type of Set Point | Adjustable |
| Pressure Set Point (in wc) | 0.05 to 12 |
| Switching Differential (in wc) | 0.02 to 0.8 |
| Housing Type | Conduit Box |
| Manufacturer Part Number | AFS-405-140 |
| Reset Type | Automatic Reset |
| Product Type | Air Pressure Switch |
| Sample Line Connector Type | Integral Compression |
| Application | Energy Management; HVAC |
| Sample Line Connection (in) | 1/4 Integral Compression |
| Standards | CSA Certified; FM; UL Listed |
| For Pressure Type | Positive; Negative; Differential |
| Includes | (2) Slip-On Tubing Adapters; Mounting Screws |
| Electrical Rating | 10 mA @ 5V DC15 A Non-Inductive to 277V AC300 VA Pilot Duty @ 115 to 277V AC |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan