SPEEDAIRE Air or Water Spring-Return Hose Reels 49AE04 50 ft (3/8 in I.D.), 1/4 in MNPT Spring Return 1pc
Rp4.999.900
Persediaan
Spesifikasi Produk
| Model Number | 49AE04 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40142121 |
| Number of Mount Holes | 6 |
| Minimum Operating Temperature (°F) | 21 |
| Hose Length (ft) | 50 |
| Enclosed | No |
| Fasteners Included | No |
| For Dual Hose | No |
| Includes Leader Hose | No |
| Spiral Hose Guard | No |
| Hose End Configuration (in MNPT) | 1/4 |
| Maximum Operating Temperature (°F) | 150 |
| Maximum Operating Pressure | 300 |
| Hose Fitting A Type | NPT |
| Hose Fitting B Type | NPT |
| Swivel Inlet Type | NPT |
| Swivel Outlet Type | NPT |
| Hose Cover Material | PVC |
| Hose Tube Material | PVC |
| Corrosion-Resistant | Yes |
| Includes Hose | Yes |
| Includes Hose Stop | Yes |
| Includes | Hose |
| Hose Fitting A Gender | Male |
| Hose Fitting B Gender | Male |
| Swivel Outlet Gender | Male |
| Reel Color | Green |
| Hose Fitting A Material | Brass |
| Hose Fitting B Material | Brass |
| Swivel Material | Brass |
| Reel Material | Steel |
| Hose Fitting A Size (inch) | 1/4 |
| Hose Fitting B Size (inch) | 1/4 |
| Swivel Outlet Size (inch) | 1/4 |
| Hose Inside Dia. (inch) | 3/8 |
| Mount Hole Diameter (inch) | 3/8 |
| Swivel Inlet Size (inch) | 3/8 |
| Swivel Inlet Gender | Female |
| Fitting Size (inch) | 1/4x1/4 |
| Latch Type | Locking |
| Swivel Outlet Thread Size (in) | 1/4 - 18 |
| Swivel Inlet Thread Size (in) | 3/8 - 18 |
| Hose Outside Dia. (inch) | 11/16 |
| Mount Base Width (inch) | 5-1/8 |
| Hose Color | Dark Blue |
| Mounting Hole Center to Center Height (inch) | 3-5/32 |
| Fitting Type | NPT x NPT |
| Hose Reel Primary Application | Air; Water |
| Features | Heavy Duty |
| Overall Height (inch) | 15-9/32 |
| Mounting Hole Center to Center Width (inch) | 3-13/16 |
| Mount Base Height (inch) | 4-21/64 |
| Number of Guide Arms | Single Arm |
| Overall Width (inch) | 6-13/16 |
| Reel Width (inch) | 6-13/16 |
| Base Motion Type | Stationary |
| Reel Diameter (inch) | 13-13/16 |
| Overall Length (inch) | 13-25/32 |
| Fitting Gender | Male x Male |
| Drive Type | Spring Return |
| Pedestal Type | Single Pedestal |
| Hose Capacity (ft) | 50 |
| Hose Capacity (in I.D.) | 3/8 |
| Bearing Construction | Permanently Lubricated |
| Overall Dimensions LxWxH (in) | 13-25/32x6-13/16x15-9/32 |
| Hose Reel Type | Bench; Ceiling; Floor; Vehicle; Wall Mount Hose Reel |
| Berat (Kg) | 12.5 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Standard air or water spring-return hose reels are single-pedestal, low-pressure (up to 500 psi) hose reels that include standard low-pressure hose for air or water service only. These reels mount to the floor, wall, or ceiling, and include an adjustable guide arm. Standard air/water hose reels are used with air or water hoses for pneumatic tools, in service centers, and at construction sites.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%201%2F4%20in%20MNPT%20Spring%20Return%201pc/2jS040534091-1.jpg)