REELCRAFT Air or Water Spring-Return Hose Reels DP5635OLP 35 ft (3/8 in I.D.), 1/4 in MNPT Spring Return 1pc
Rp14.999.900
Persediaan
Spesifikasi Produk
| Model Number | DP5635OLP |
|---|---|
| Unit | 1pc |
| UNSPSC | 40142121 |
| Mounting Hole Center to Center Width (inch) | 4 |
| Mounting Hole Center to Center Height (inch) | 7 |
| Reel Diameter (inch) | 7 |
| Overall Width (inch) | 8 |
| Reel Width (inch) | 8 |
| Mount Base Height (inch) | 9 |
| Number of Mount Holes | 4 |
| Minimum Operating Temperature (°F) | 32 |
| Hose Length (ft) | 35 |
| Enclosed | No |
| Fasteners Included | No |
| For Dual Hose | No |
| Includes Leader Hose | No |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Twin Hose Compatible | No |
| Hose End Configuration (in MNPT) | 1/4 |
| Maximum Operating Temperature (°F) | 150 |
| Maximum Operating Pressure | 300 |
| Hose Color | Red |
| Reel Color | Red |
| Hose Fitting A Type | NPT |
| Hose Fitting B Type | NPT |
| Swivel Inlet Type | NPT |
| Swivel Outlet Type | NPT |
| Hose Cover Material | PVC |
| Hose Tube Material | PVC |
| Corrosion-Resistant | Yes |
| Includes Hose | Yes |
| Includes Hose Stop | Yes |
| Hose Fitting A Gender | Male |
| Hose Fitting B Gender | Male |
| Swivel Outlet Gender | Male |
| Hose Fitting A Material | Brass |
| Hose Fitting B Material | Brass |
| Swivel Inlet Size (inch) | 1/2 |
| Swivel Outlet Size (inch) | 1/2 |
| Hose Fitting A Size (inch) | 1/4 |
| Hose Fitting B Size (inch) | 1/4 |
| Hose Inside Dia. (inch) | 3/8 |
| Hose Outside Dia. (inch) | 5/8 |
| Swivel Inlet Gender | Female |
| Fitting Size (inch) | 1/4x1/4 |
| Mount Hole Diameter (inch) | 7/16 |
| Swivel Inlet Thread Size (in) | 1/2 - 14 |
| Swivel Outlet Thread Size (in) | 1/2 - 14 |
| Overall Length (inch) | 14-3/8 |
| Overall Height (inch) | 16-3/8 |
| Fitting Type | NPT x NPT |
| Hose Reel Primary Application | Air; Water |
| Number of Guide Arms | Double Arm |
| Mount Base Width (inch) | 7-63/64 |
| Base Motion Type | Stationary |
| Fitting Gender | Male x Male |
| Reel Material | Carbon Steel |
| Includes | Hose; Bumper |
| Pedestal Type | Dual Pedestal |
| Latch Type | Spring Loaded |
| Drive Type | Spring Return |
| Reel Finish | Powder Coated |
| Overall Dimensions LxWxH (in) | 14-3/8x8x16-3/8 |
| Swivel Material | Nickel Plated Steel |
| Hose Capacity (ft) | 35 |
| Hose Capacity (in I.D.) | 3/8 |
| Bearing Construction | Permanently Lubricated |
| Hose Reel Type | Ceiling; Floor; Vehicle; Wall Mount Hose Reel |
| Features | Dual Pedestal Base and Guide Arm are Structurally Reinforced; Interlocking Base; Non-Welded |
| Berat (Kg) | 20.5 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%201%2F4%20in%20MNPT%20Spring%20Return%201pc/jkS040533704-1.jpg)