COXREELS Air or Water Spring-Return Hose Reels TSHLN575 75 ft (3/4 in I.D.), 300 psi Max Op Pressure Spring No 75Ft Id 1pc
Rp26.999.900
Persediaan
Spesifikasi Produk
Model Number | TSHLN575 |
---|---|
Unit | 1pc |
UNSPSC | 40142121 |
Mounting Hole Center to Center Width (inch) | 7 |
Mount Base Width (inch) | 8 |
Mounting Hole Center to Center Height (inch) | 8 |
Mount Base Height (inch) | 9 |
Number of Mount Holes | 4 |
Vacuum Rating (in.Hg) | 29 |
Overall Width (inch) | 12 |
Reel Width (inch) | 12 |
Overall Length (inch) | 24 |
Reel Diameter (inch) | 24 |
Standards | CE |
Enclosed | No |
Fasteners Included | No |
For Dual Hose | No |
Includes Hose | No |
Includes Leader Hose | No |
Speed Limited Retraction | No |
Twin Hose Compatible | No |
Minimum Operating Temperature (°F) | -40 |
Maximum Operating Temperature (°F) | 150 |
Maximum Operating Pressure | 300 |
Swivel Inlet Type | NPT |
Swivel Outlet Type | NPT |
Corrosion-Resistant | Yes |
Reel Color | Blue |
Swivel Material | Brass |
Reel Material | Steel |
Mount Hole Diameter (inch) | 1/2 |
Swivel Inlet Size (inch) | 1/2 |
Swivel Outlet Size (inch) | 1/2 |
Swivel Inlet Gender | Female |
Swivel Outlet Gender | Female |
Latch Type | Locking |
Swivel Inlet Thread Size (in) | 1/2 - 14 |
Swivel Outlet Thread Size (in) | 1/2 - 14 |
Overall Height (inch) | 25-1/2 |
Hose Reel Primary Application | Air; Water |
Number of Guide Arms | Double Arm |
Base Motion Type | Stationary |
Overall Dimensions LxWxH (in) | 24x12x25-1/2 |
Pedestal Type | Dual Pedestal |
Drive Type | Spring Return |
Reel Finish | Powder Coated |
Hose Capacity (ft) | 75 |
Hose Capacity (in I.D.) | 3/4 |
Hose Reel Type | Wall Mount Hose Reel |
Bearing Construction | Permanently Lubricated |
Features | Chip Resistant; External Fluid Path; Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length; Non-Corrosive Stainless Steel Pawl Spring; Pawl/Zinc Plated Ratchet; Rolled Edges and Ribbed Discs Provide Strength and Safety |
Berat (Kg) | 43.8 |
Tanggal Produk Terdaftar | 01 April 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
High-velocity industrial fan heads have a high-rpm motor and a tubular housing for pushing air at higher speeds over longer distances than fan heads with a standard open-grill design. They provide more coverage than a typical industrial fan for cooling long aisles and large areas in warehouses and manufacturing plants. These fan blade, motor, and guard assemblies can be paired with a new or existing bracket or base.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan