COXREELS Air or Water Spring-Return Hose Reels EZSH375 75 ft (3/8 in I.D.), 3/8 in MNPT Spring Return 1pc
Rp22.999.900
Persediaan
Spesifikasi Produk
Model Number | EZSH375 |
---|---|
Unit | 1pc |
UNSPSC | 40142121 |
Mounting Hole Center to Center Width (inch) | 4 |
Mounting Hole Center to Center Height (inch) | 5 |
Mount Base Height (inch) | 6 |
Mount Base Width (inch) | 6 |
Number of Mount Holes | 4 |
Overall Length (inch) | 23 |
Reel Diameter (inch) | 24 |
Hose Length (ft) | 75 |
Standards | CE |
Enclosed | No |
Fasteners Included | No |
For Dual Hose | No |
Includes Leader Hose | No |
Spiral Hose Guard | No |
Twin Hose Compatible | No |
Minimum Operating Temperature (°F) | -15 |
Hose End Configuration (in MNPT) | 3/8 |
Maximum Operating Temperature (°F) | 150 |
Maximum Operating Pressure | 300 |
Hose Color | Red |
Hose Fitting A Type | NPT |
Hose Fitting B Type | NPT |
Swivel Inlet Type | NPT |
Swivel Outlet Type | NPT |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Corrosion-Resistant | Yes |
Includes Hose | Yes |
Includes Hose Stop | Yes |
Speed Limited Retraction | Yes |
Reel Color | Blue |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Swivel Outlet Gender | Male |
Hose Fitting A Material | Brass |
Hose Fitting B Material | Brass |
Swivel Material | Brass |
Reel Material | Steel |
Mount Hole Diameter (inch) | 1/2 |
Hose Fitting A Size (inch) | 3/8 |
Hose Fitting B Size (inch) | 3/8 |
Hose Inside Dia. (inch) | 3/8 |
Swivel Inlet Size (inch) | 3/8 |
Swivel Outlet Size (inch) | 3/8 |
Hose Outside Dia. (inch) | 5/8 |
Swivel Inlet Gender | Female |
Fitting Size (inch) | 3/8x3/8 |
Latch Type | Locking |
Swivel Inlet Thread Size (in) | 3/8 - 18 |
Swivel Outlet Thread Size (in) | 3/8 - 18 |
Reel Width (inch) | 8-1/4 |
Overall Width (inch) | 8-3/4 |
Overall Height (inch) | 25-1/4 |
Fitting Type | NPT x NPT |
Hose Reel Primary Application | Air; Water |
Number of Guide Arms | Single Arm |
Base Motion Type | Stationary |
Fitting Gender | Male x Male |
Drive Type | Spring Return |
Reel Finish | Powder Coated |
Overall Dimensions LxWxH (in) | 23x8-3/4x25-1/4 |
Pedestal Type | Single Pedestal |
Hose Capacity (ft) | 75 |
Hose Capacity (in I.D.) | 3/8 |
Hose Reel Type | Wall Mount Hose Reel |
Bearing Construction | Permanently Lubricated |
Includes | Hose; Hose Guard; Hose Stop |
Berat (Kg) | 34.7 |
Tanggal Produk Terdaftar | 01 April 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Controlled-retraction air or water spring-return hose reels reduce retraction speed to a safe, steady pace to prevent injuries and hose whipping. The 90° full-flow NPT swivel inlets are machined from solid brass with nitrile swivel seals. The powder-coated, heavy-gauge steel reel features adjustable hose roller guides. The larger chassis and frame hold longer lengths and larger diameters of hose. The dual-axle support system improves stability during operation. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a bench. These controlled-retraction hose reels are used with air or water hoses in manufacturing facilities, service centers, and maintenance operations.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Features: 1" Solid Steel Axle; External Fluid Path; Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability; Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish; Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length; Non Corrosive Stainless Steel Pawl Spring; Pawl & Zinc Plated Ratchet; Rolled Edges and Ribbed Discs Provide Strength and Safety; Solid One Piece
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan