WIDIA GTD Spiral Point Tap High-Performance for Multiple Material 5366946 Plug, HSS-E 3/8inch - 24 Thread Size, 3/4inch Thread Lg 1pc
Rp649.900
Persediaan
Spesifikasi Produk
| Model Number | 5366946 |
|---|---|
| Unit | 1pc |
| UNSPSC | 27112806 |
| Thread Size | 3/8"-24 |
| Thread Standard | UNF |
| Tap Material | HSS-E |
| Tap Finish | Black Oxide |
| Thread Length (inch) | 3/4 |
| Overall Length (inch) | 2-15/16 |
| 75% Thread Drill Size (mm) | 8.5 |
| Thread Limit | H3 |
| Class of Fit | 6H |
| Thread Direction | Right Hand |
| Number of Flutes | 3 |
| Primary Material Application | Cast Iron; Stainless Steel; Steel |
| 55% Thread Drill Size (inch) | 11/32 |
| 65% Thread Drill Size | R |
| Coolant Fed | Non-Coolant Through |
| Extended Neck | Yes |
| Material Grade - Machining | WP49EG |
| Measurement System | Fractional Inch |
| Primary Material Application ISO Code | K; M; P |
| Shank Diameter (inch) | 3/16 |
| Shank Length (inch) | 1-9/32 |
| Shank Type - Machining | Straight |
| Spiral Direction | Neutral |
| Square Size (inch) | 0.284 |
| Standards | DIN 371 |
| Tap Chamfer | Plug |
| Tap Thread Size | 3/8"-24 |
| Thread Limit / Class of Fit | H3 / 6H |
| Thread per Inch | 24 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
These taps have a unified thread standard. UN coarse (UNC) taps have fewer threads per inch than UN fine (UNF) taps. Compared to UNF taps, UNC taps perform better in threading applications on brittle materials and are less likely to cross thread. Coarse threads can also withstand more physical abuse than fine threads. UNF taps have more threads per inch than UNC taps. Compared to UNC taps, UNF taps perform better in threading applications on thin-walled workpieces and hard materials. Fine threads provide more tensile strength and shear strength than coarse threads. The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan