TANIS Strip Brush & Mounting Holder MB402036 3/4inch Bristle Trim Ht, Black 36 In L Overall 1 1unit

Rp329.900
Persediaan

Spesifikasi Produk

Model Number MB402036
Unit 1unit
UNSPSC 24101719
Brush Length (inch) 36
Backing Number #4
Backing Material - Brush Stainless Steel
Backing Flexibility Rigid
Backing Height (inch) 3/16
Backing Width (inch) 3/16
Bristle Type Crimped Wire
Bristle Material Nylon
Bristle Diameter (inch) 0.01
Bristle Trim Height (inch) 3/4
Bristle Color Black
Maximum Operating Temperature (°F) 250
Product Type Strip Brush
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 March 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose strip brushes with rigid backing have nylon bristles that provide good resistance to wear and abrasion and are effective when used in wet or intermittently hot environments. Also known as metal-backed strip brushes, strip brushes with rigid backing each have densely compressed bristles that are securely held in a U-shaped metal channel with a retaining wire. Each brush can be installed into a compatible holder to help maximize contact between the brush and conveyor when the brush is mounted. Strip brushes are typically mounted along conveyors in material handling, packaging, and food processing applications to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. They are sometimes also used for non-conveyor applications such as a creating a barrier at the bottom of a door to keep out air, dust, debris, and other contaminants.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan