Hamilton Standard Plate Caster SFM6DB4SLFB 6inch Wheel Dia., 1600 lb Swivel. 1pc
Rp9.899.900
Persediaan
Spesifikasi Produk
Model Number | SFM6DB4SLFB |
---|---|
Unit | 1pc |
UNSPSC | 31162701 |
Caster Sub-Type | Swivel |
Swivel Construction | Kingpin |
Load Rating (lbs) | 1600 |
Wheel Dia. (inch) | 6 |
Wheel Width (inch) | 2-1/2 |
Mounting Height (inch) | 7-1/2 |
Wheel Tread Material | Polyurethane |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Color | Green |
Wheel Bearing Type | Precision Ball |
Swivel Raceway Type | Single Ball |
Mounting Plate Bolt Hole Pattern | A |
Mounting Plate Size (inch) | 4-1/2x6-1/2 |
Inside Bolt Hole Spacing (inch) | 2-7/16x4-15/16 |
Outside Bolt Hole Spacing (inch) | 3-3/8x5-1/4 |
Mounting Bolt Dia. (inch) | 1/2 |
Number of Mounting Holes | 4 |
Swivel Lock Type | 4-Position Directional Lock |
Caster Brake Type | Swivel Lock with Side Pedal Brake |
Frame Finish | Enamel |
Caster Frame Material | Steel |
Tread Shape | Standard |
Includes Thread Guards | No |
Wheel Core Material | Cast Iron |
Core Color | Gray |
Non-marking | Yes |
Number of Wheels | 1 |
Replacement Wheel | 35W177 |
Application | Aerospace Tooling; All Purpose Industrial and Commercial Casters; Automotive Assembly Lines; Body Dolly Carts; Casters; Chassis Rack Carts; Engine Dollies; Material Carts |
Features | Floor Protective |
Standards | ICWM |
Includes | Spanner Bushing |
Berat (Kg) | 10.2 |
Tanggal Produk Terdaftar | 29 March 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan