OSG High-Performance Thread-Forming Tap for Multiple Material 1615010751 M12x1.75 Thread Size, 17.00mm Thread Lg Forming Cobalt 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | 1615010751 |
|---|---|
| Unit | 1pc |
| UNSPSC | 27112806 |
| Thread Size | M12x1.75 |
| Thread Standard | Metric Coarse |
| Tap Material | Cobalt |
| Tap Finish | TiCN |
| Thread Length (mm) | 17 |
| Overall Length (mm) | 110 |
| 75% Thread Drill Size (inch) | 7/16 |
| Thread Limit | D11 |
| Thread Direction | Right Hand |
| Tap Length Standard | DIN |
| Tap Shank Standard | ANSI |
| Primary Material Application | All Materials |
| 55% Thread Drill Size (mm) | 11.3 |
| 65% Thread Drill Size (mm) | 11.2 |
| Coolant Fed | Coolant Through |
| Extended Neck | No |
| Features | 40-50% Less Machining Torque; Additional Length Provides Greater Reach Capabilities; Fluteless Forming Tap |
| Material Grade - Machining | 16150 |
| Primary Material Application ISO Code | H; K; M; N; P |
| Secondary Material Application | Hardened Steel; Nickel; Titanium |
| Secondary Material Application ISO Code | H; S |
| Shank Diameter (mm) | 9.32 |
| Shank Length (mm) | 60.9 |
| Spiral Direction | Neutral |
| Square Size (mm) | 6.98 |
| Standards | DIN |
| Tap Chamfer | Modified Bottom; Semi-Bottoming |
| Tap Style | Thread Forming |
| Thread Pitch (mm) | 1.75 |
| Thread Limit / Class of Fit | D11 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 March 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
The TiCN coating on these taps protects them from wear and is harder and more wear-resistant than a TiN coating. Coolant-through taps have holes that allow coolant to flow to their tip to reduce heat and friction during threading tasks. These taps meet DIN length standards and have a longer overall length than taps that meet ISO, ANSI, and JIS length standards. They also meet ANSI shank standards, which means they measure their shank diameter in inches and fit in standard tools used in the U.S.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan