Tokyo Glass Kikai (TGK) PM2.5 Air Monitoring Filter 996-41-07-11 1case(50pcs)

#Nomor SKU S040077659
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number 996-41-07-11
Unit 1case(50pcs)
Diameter (mm) 46.2
Pore Diameter (µm) 2
Product Code 95733
M Code 5788684
Berat (Kg) 1.0
Tanggal Produk Terdaftar 21 March 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A US EPA certified filter developed for PM2.5 weight measurement. -With a PP support ring that is convenient to handle, no adhesive or adhesive is used.・ Weight fluctuations due to humidity and temperature changes are all within the EPA regulations. -Since each filter has a continuous number, tracking is easy. -Since it is produced in a clean room, particle contamination is also within the EPA regulations.Filter material-PTFE, support ring material-PP, thickness -40 ± 10 μm, collection efficiency- 99.7% (according to 0.3 μm DOP test), weight change due to humidity-<10 μg when humidity 35-40%, maximum pressure drop -30cmH2O coL., 16.67L / min, Weight fluctuation-≦ 20μg, Particle contamination-≦ 20μg, Stability due to temperature change -40 ± 2 ℃ heating <20μg

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan