Tokyo Glass Kikai (TGK) IMG Silicone Light Plug 07765-14 Lightweight Yellow 108x96x52mm 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | 07765-14 |
|---|---|
| Unit | 1pc |
| Color | Yellow |
| Height (mm) | 52 |
| Bottom Diameter (mm) | 96 |
| Top Diameter (mm) | 108 |
| Material | Silicon |
| No. | 33-35 |
| Product Code | 5272639 |
| M Code | 76212895 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 21 March 2024 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Silicon is foamed and has a large number of closed cells. The outer coating has a smooth surface that completely shields air and water. Due to the elasticity of bubbles, conventional standards can be aggregated and simplified, and can be classified by application and function in 5 colors. The serviceable temperature is -60 to + 200 ° C.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan