ASIMETO Digital Inside Caliper Gauge (Jangka Sorong) 400-21-0 0.005mm/0.0002inch 5 - 25mm / 0.2 - 1.0inch 1unit
Rp4.799.900
Persediaan
Spesifikasi Produk
| Model Number | 400-21-0 |
|---|---|
| Unit | 1unit |
| Accuracy (mm) | 0.03 |
| Arm Length (mm) | 35 |
| Range (mm) | 5-25 |
| Tipped Length (mm) | 1.5 |
| Type a Travel (mm) | 20 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 07 March 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Resolution: Digital models: .0002" / 0.005mm Mechnical models: .0005" / 0.01mm
- Designed to measure internal grooves, and other intricate detailed internal characteristics.
- This measuring instrument provides comparison readings and must be set to the nominal dimension using either micrometer or setting ring.
- The digital model allows the display housing to be rotated ±170°.
- Designed to measure internal grooves, and other intricate detailed internal characteristics.
- This measuring instrument provides comparison readings and must be set to the nominal dimension using either micrometer or setting ring.
- The digital model allows the display housing to be rotated ±170°.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ASIMETO%20Digital%20Inside%20Caliper%20Gauge%20(Jangka%20Sorong)/ASIMETO%20Digital%20Inside%20Caliper%20Gauge%20(Jangka%20Sorong)%20400-21-0%200_005mm%2F0_0002inch%205%20-%2025mm%20%2F%200_2%20-%201_0inch%201unit/czS039986467-1.jpg)