Mont Marte Pouring Acrylic Paint PMPP0001 Titanium White 240ml 1pack(6bottles)

Rp689.900
Persediaan

Spesifikasi Produk

Model Number PMPP0001
Unit 1pack(6bottles)
Color Titanium White
Size (ml) 240ml
Appereances Coloured, viscous Liquid
Boiling Point/Range (°C) > 100
Flash Point (°C) > 100
Specific Gravity/Density (g/mL) '1.10 to 1.30 at 15°C
pH Range (pH) 8 to 9
Chemical Stability Stable At Room Temperature And Pressure
Reactivity Excessive heat, oxidising agents, mineral acids, strong alkalis
Berat (Kg) 1.4
Tanggal Produk Terdaftar 26 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Create stunning fluid artworks with our Pouring Acrylic Paint range. Available in a range of bright colours these paints come in a handy easy-squeeze bottle and are great for adding new shades to your pouring supplies. You’ll find there’s no need for extra mediums as this paint is pre-mixed and ready to flow. Our pouring paint has great coverage and is suitable for a range of fluid art techniques. Are you ready to see your canvas come to life with amazing effects?Instructions: Simply choose your colours and pour them onto a canvas or board to create your masterpiece!Handy Hints:
Paint separation may occur due to pre-mixing. Always SHAKE WELL before use.
Add extra silicone oil to create stunning cells (ideally use heat from a blow torch for best results)
Mix additional pouring medium with your paints to increase flowTechniques:
Dirty pour
Flip cup
String pull
Dutch pour
Puddle pour
Tree ring pour
Swipe pour
Feature
- Available in a range of colours
- Pre
-mixed and ready to pour, no need for additional mediums
- Smooth flow so you can create amazing results
- Suitable for pouring and flow painting techniques
- Non toxic and water
-based for easy clean up
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan