Mont Marte Polymer Clay MMSP5011 10 Colors 1set
Rp99.000
Persediaan
Spesifikasi Produk
Model Number | MMSP5011 |
---|---|
Unit | 1set |
Size (g) | 100 |
Number of Colors | 10 |
Appereances | Coloured semi-solid |
Specific Gravity/Density (g/mL) | '1.6 to 2.5 at 15°C |
pH Range (pH) | 7.0 to 7.5 |
Chemical Stability | Stable At Room Temperature And Pressure |
Reactivity | Excessive heat, oxidising agents, mineral acids, strong alkalis |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 26 February 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Mont Marte Make'n'Bake Polymer Clay is an easy to use, malleable non toxic synthetic clay that can be shaped then hardened in a standard household oven. It is ideal for use in press moulds, pattern making, figure and doll modelling, canes, beading, jewellery and many other sculptural projects.
HOW TO - TIPS
- Ensure working surface is free from dust and hands are clean.
- Prepare clay by kneading until smooth and pliable.
- Clay can be shaped with tools or pressed into moulds as well as worked by hand.
- Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.
- Carefully remove from the oven and let it cool.
- Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.
- Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.
Exciting range of colours.Soft and smooth texture.Colours blend easily so new vibrant clean colours can be created.Clay holds very fine detail, features very good shape stability and when cured has minimal shrinkage.HOW TO - TIPSEnsure working surface is free from dust and hands are clean.Prepare clay by kneading until smooth and pliable.Clay can be shaped with tools or pressed into moulds as well as worked by hand.Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.Carefully remove from the oven and let it cool. Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.
HOW TO - TIPS
- Ensure working surface is free from dust and hands are clean.
- Prepare clay by kneading until smooth and pliable.
- Clay can be shaped with tools or pressed into moulds as well as worked by hand.
- Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.
- Carefully remove from the oven and let it cool.
- Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.
- Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.
Exciting range of colours.Soft and smooth texture.Colours blend easily so new vibrant clean colours can be created.Clay holds very fine detail, features very good shape stability and when cured has minimal shrinkage.HOW TO - TIPSEnsure working surface is free from dust and hands are clean.Prepare clay by kneading until smooth and pliable.Clay can be shaped with tools or pressed into moulds as well as worked by hand.Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.Carefully remove from the oven and let it cool. Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.
Feature
- Exciting range of colours.- Soft and smooth texture.
- Colours blend easily so new vibrant clean colours can be created.
- Clay holds very fine detail, features very good shape stability and when cured has minimal shrinkage.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan