Motorola Handy Talky (HT) MOTOTRBO SL2K UHF Band 1 1pc
Rp11.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Frequency Range (MHz) | 403-470 |
| Band | UHF Band 1 |
| High Output Power (W) | 3 |
| Low Output Power (W) | 1 |
| Channel Spacing (kHz) | 12.5 |
| Channel Capacity | 1000 |
| Battery Life (hour) | 13.5 |
| Power Supply (V) | 3.7 |
| Frequency Stability (ppm) | ±1.5 |
| Conducted Radiated Emissions (dBm) | -36 <1GHz; -30>1Ghz |
| Conducted Spurious Emissions (dBm) | -57 |
| Rated Audio (W) | 0.5 |
| Audio Distortion at Rated Audio (%) | 3 |
| Bluetooth Version | Version 4.0 |
| Bluetooth Range (m) | 10 (Class 2) |
| Wi-Fi Standards Supported | IEEE 802.11b, 802.11g, 802.11n |
| Operating Temperature (°C) | -20 to +60 |
| Storage Temperature (°C) | -30 to +70 |
| Dust and Water Intrusion | IP54 (IEC 60529) |
| Dimensions (mm) | 121x55x23 (radio + standard battery) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 February 2024 |
| Terakhir Diperbaharui | 23 October 2025 |
Informasi Produk
Description
With this dynamic evolution of MOTOTRBO digital two-way radios, you're smarter, better connected and more productive. The SL2K Series is designed for the manager who needs complete control. With a slim and light form factor incorporating high performance integrated voice and data, these next-generation radios deliver smart connectivity to your organisation.
Feature
- SMARTThe MOTOTRBO SL2K Series is a family of DMR-standard slim and light portable radios that connects you with sophistication. Pocketsized and with a smooth outline, the radios feature a full keypad and 5-line colour screen with customisable display schemes. A built in vibrate function alerts you quietly when you need to be discreet, and a comprehensive range of audio accessories allows you to stay connected without disturbing your customers.
- CONNECTED
With integrated voice and data, the SL2K Series delivers operationscritical communications. Bluetooth lets you talk without wires, while also enabling precise indoor location-tracking. Powerful audio and advanced noise cancellation ensure your call is heard, even in noisy environments, and 280-character text messaging simplifies complex communications. Integrated Wi-Fi enables remote software updates.
- PRODUCTIVE
With a clear user interface designed to support productivity applications such as Work Order Ticketing, the SL2K Series helps your staff make the most of their work day. Voice Announcement and Text-to-Speech features allow you to monitor radio settings and text communications hands-free, and sophisticated scan functions keep you in touch with many teams at once.
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20MOTOTRBO%20SL2K/Motorola%20Handy%20Talky%20(HT)%20MOTOTRBO%20SL2K%20UHF%20Band%201%201pc/5pS039766205-1.jpg)