TRANS INSTRUMENTS Uni pH Testa 0~14.00pH, 0~50°C, -999~+999mV 1unit
Rp1.199.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Dimensions (mm) | 195x40x36 |
| pH Range (pH) | 0 to 14.00 |
| Redox (ORP) Range (mV) | ±999 |
| Temperature Range (°C) | 0 to 90 |
| Accuracy (pH) | ±0.03 |
| Redox (ORP) Accuracy (mV) | ±2 |
| Temperature Accuracy (°C) | ±0.5 |
| pH Resolution | 0.01 |
| Redox (ORP) Resolution (mV) | 1 |
| Temperature Resolution | 0.01 |
| Buffer Recognition | 3 points at pH 4.00, 7.00 , 10.01 |
| Automatic Temperature Compensation (°C) | 0 to 90 |
| Battery | DC 1.5Vx4 battery (UM-4/AAA) |
| Calibration Points | One touch calibration at 2 points |
| Standard Item | Main unit, pH/temperature sensor, 4xAAA Batteries, Operation manual, pH7 Calibration satchel, pH4 Calibration satchel |
| Optional Item | Redox Sensor |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 20 February 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Mohon ditanyakan terlebih dahulu untuk stok terkiniFeature
- 3 function interchangable sensor-Measures pH, temperature and mV- Simultaneous display of pH and temperature
- Hot Swop with optional Redox sensor to make ORP measurement
- Waterproof to IP65 standard, floats on water
- Battery level indicator
- Auto power shut-off
- Automatic Temperature Compensation on pH sensor
- Able to put display on hold with a press of a button
- Able to show sensor’s efficiency after pH4 or pH10 calibration
- Able to record maximum and minimum readings with High Low Recorder enabled
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan