Stakpure Water Purification System XS BASIC OmniaTap 1unit

Rp199.999.900
Persediaan

Spesifikasi Produk

Model Number XS BASIC
Unit 1unit
Daily Water Quantity (L) <50
Feedwater Tap Water
Conductivity (µS/cm) 0.055
Resistance (MΩ.cm) 18.2
TOC Value (ppb) 5 to 10
Dispensing Speed (L/minute) Up to 2
Feedwater Temperature (°C) +2 up to 35
Feedwater Connection (inch) R3/4
Operating Pressure (bar) 2 to 6
Supply Voltage (V/Hz) 90-240/50-60
Connected Load (kW) 0.1
Ambient Temperature (°C) +2 up to +35
Dimensions (WxHxD) (mm) 390x720x615
Berat (Kg) 20.0
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OmniaTap xs basic is the ideal system when both pure water and ultrapure water are required, but in relatively small amounts. The ability to provide both types from a single system results from the combination of ultramodern purification technologies. These also make it possible to connect the system directly to tap water. A press on the dispenser button activates dispensing of ultrapure water type I via the digital dispenser control. The recirculation of the pure water held in the installed 7 litre tank keeps it permanently at type II quality. The pure water tank provides a second optional outlet for feeding downstream end users.
Warning
Please contact first for detailled stock
Feature
- OptiFill basic dispenser is standard
- Spent filters are simply and quickly exchanged
- Leakage sensor is standard
- Ready-to-use, including filter cartridges
Use
applications :
- AAS (Atomic Absorption Spectroscopy)
- IC (Ion Chromatography)
- ICP (Inductively Coupled Plasma)
- ICP-MS (Inductively Coupled Plasma Mass Spectrometry)
- HPLC (High-performance liquid chromatography)
- HPLC + (Ultratrace Element Analysis)
- Electrochemistry and Electrophoresis
- TOC-Analysis
- Molecular- and Microbiology
- cell culture mediums

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan