OVAN Multimix Heat Magentic Stirrer MMH50E 1unit

#Nomor SKU S039746627
Wishlist
Rp99.999.900
Persediaan

Spesifikasi Produk

Model Number MMH50E
Unit 1unit
Dimensions (mm) 360x445x90
Maximum Volume (L) 2 (x Place)
Power (W) 9 (x Place)
Speed Range (rpm) 200-1200
Resolution (rpm) 100
Heater Power (W) 250 (x Place)
Temperature Range (°C) 30-400
Resolution (°C) 10
Plate Material Polished Aluminium
Plate Diameter (mm) 100x100 (x Place)
Reference 10000-01037
Protection IP IP53
Berat (Kg) 6.0
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Module consisting in 5 or 9 stirring/heating places, in a single platform, with a single electrical connection. Each magnetic stirrer works independently.
- Adjustable speed and temperature, controlled by microprocessor.
- Smooth and progressive start to maintain the magnetic coupling, independently of the selected speed.
- Digital Display LCD backlighted indicating the selected speed and temperature of each place.
- User friendly interface to adjust speed on each position.
- Membrane push-button control.
- The selected parameters are memorized, even if the instrument is switch off.
- Hot plates made of polished aluminium.
Warning
Please contact first for detailled stock. Image on this page only as Representative Image, Please check the specifications of each size and color for details.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan