PerkinElmer Gas Chromatography Clarus 690 Arnel Trace Gas Analyzer Mode 4022 1unit
Rp1.499.999.900
Persediaan
Spesifikasi Produk
| Model Number | Clarus 690 |
|---|---|
| Unit | 1unit |
| Power (V/Hz) | For GC with Standard Heating Rate: 120 AC ±10% @ 50/60 ±1% @ 20A, 230 AC ±10% @ 50/60 ±1% @ 10A; For GC with Oven Heater for Fast Heating Rate: 220AC ±5% @ 50/60 ±1% @ 15A, 230AC ±5% @ 50/60 ±1% @ 16A, 240AC ±5% @ 50/60 ±1% @ 13 or 16A |
| Temperature (°C) | 10 to 35 |
| Relative Humidity (%RH) | 20 to 80, without Condensation |
| Dimensions (HxWxD) (mm) | Clarus 690 GC with Autosampler: 830x670x820 |
| Power Consumption (V/A) | Standard GC: 2400 for The GC; Standard GC with Fast Heating: 3120 for The GC |
| Altitude (m) | Operating: 0-2000; Non-Operating: 0-12000 (Sea Level to 39370ft) |
| Mean BTU Output | 3400 |
| Injection Speed-Autosampler | Normal, Fast, Slow |
| Sample Positions-Autosampler | 108, Plus One Priority |
| Measuring Unit-Carrier-gas Pneumatics | mL/min, psig or kPa or cm/sec |
| Injector Increment (°C) | 50 to 450 in 1˚C |
| Fitting Size-Valve (inch) | 1/16 or 1/8 |
| UV Source Lamp (eV) | 10.2 |
| Display | 256-Color Display |
| Display Resolution | 240x320 |
| Display Language | Multi-Language Support (English, French, Italian, German, Spanish, Japanese, Chinese and Russian) |
| Berat (Kg) | 69.0 |
| Tanggal Produk Terdaftar | 13 February 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
When the highest levels of throughput are critical to your operations, choose the Clarus 690 gas chromatograph. Its patented high-performance oven delivers the fastest heat-up and cool-down of any oven in the business, and that means shorter injection-to-injection times, and the ability to run more samples per day. Plus, the oven's twin-wall design with concentric air exhaust provides exceptional cooling to near-ambient temperatures without resorting to liquid cryogen - critical for analysis of VOCs. The Clarus 690 GC features a wide-range flame ionization detector (FID), a new high-performance capillary injector with decreased reactivity, and autosampler technology that delivers multiple options for liquid injection, headspace, and SPME on one system.
This system is driven by our TotalChrom chromatography data system (CDS) that serves as both an instrument controller and a data management system, making it the best choice for data handling in demanding multiuser, multisite environments where a number of instruments are in use. Plus, the TotalChrom system's unique data protection features ensure that data acquisition processes aren’t disrupted or compromised. Plus, our GC instruments feature an intuitive touch-screen interface with real-time signal display and eight-language support for greatly simplified user interaction.
This system is driven by our TotalChrom chromatography data system (CDS) that serves as both an instrument controller and a data management system, making it the best choice for data handling in demanding multiuser, multisite environments where a number of instruments are in use. Plus, the TotalChrom system's unique data protection features ensure that data acquisition processes aren’t disrupted or compromised. Plus, our GC instruments feature an intuitive touch-screen interface with real-time signal display and eight-language support for greatly simplified user interaction.
Warning
Please contact first for detailled stockFeature
- Complete instrument control available under TotalChrom, TurboMass and Waters Empower 3 Software- Recorder attenuation range from 1 to 65536 in binary steps for TCD, ECD, PID, FPD and NPD
- Long-term battery backup of GC methods, autosampler programs, flow and temperature-calibration data
- Software calibration of oven temperature and carrier gas flow with PPC
- Full instrument control via external computer
- Five stored methods
- Auxiliary heated zone for accessory devices
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan