PerkinElmer FTIR for Oil in Water Spectrum Two Include Centrifuge and Shaker 1unit

Rp779.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Compatible for 21 CFR Part 11
Dimensions (WxDxH) (mm) 450x300x210
Detector Type LiTaO3
Type Spectrum Two FT-IR Spectrometer (LiTaO3 Detector)
Operating Range (°C) 5 to 45
Portable Yes
Wave Length 8
Wave Length Range (cm-1) 8300-350
Spectral Resolution (cm-1) 0.5 standar
Wavelength Precision (cm-1) Better than 0.01 at 3000
Wavelength Accuracy (cm-1) 0.1 at 3000
Signal to Noise 9300:1 peak-peak, 5seconds; 32000:1 peak-peak, 1 minute
Berat (Kg) 13.0
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to use, powerful, compact and robust-Spectrum Two is the FT-IR spectrometer of choice for everyone, everywhere. With fully integrated, robust universal sampling for trouble-free measurements and portability options, Spectrum Two is ideal for use in both laboratory and remote testing environments. Ideally suited to everyday analysis, you can confidently perform fast, accurate IR analysis and assure the quality of your materials across a wide range of applications. Choose the Spectrum Two + that combines a powerful industrial-grade touch screen with cloud connectivity to offer you maximum productivity.
Warning
Please contact first for detailled stock
Feature
The included Spectrum 10 software suite is fully validated and includes the following functionality:
- Spectrum 10 software
- Full Instrument setup and control functions
- Basic and advanced data manipulation routines
- Spectral arithmetic calculations with custom Equations Editor
- COMPARE spectral comparison
- Beer's Law Quant method development
- Spectrum 10 easy macro writer
- Data tune-up
- Spectral searching
- Search Starter Libraries
- Configurable reporting and data export
- Built-in Tutorials and online Help
- Laboratory scheduler
- Scanalyze for real-time results while scanning

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan