SARTORIUS Analytical Balance Secura Secura 224-1S 1unit

#Nomor SKU S039745910
Wishlist
Rp169.999.900
Persediaan

Spesifikasi Produk

Model Number Secura 224-1S
Unit 1unit
Readability | Scale Interval (d) (mg) 0.1
Maximum Capacity (max) (g) 220
Weighing System EMC
Repeatability (mg) At 5% load, typical value ±0.08; At approx. maximum load, typical value ±0.1
Limits (mg) ±0.2
Typical Value (mg) ±0.06
Sensitivity Drift (10°C-30°C) (ppm/K) ±1.5
Tare Maximum Capacity (subtractive) <100% of maximum capacity
Temperature Change-isoCAL (Kelvin) 1.5
Time Interval-isoCAL (hour) 4
Weighing Pan Size (mm) Ø 90
Weighing Chamber Height (mm) 209
Power Supply only via Sartorius AC adaptor module YEPS01-15V0W
Input Voltage (V) 12.0 to 18.0 DC
Power Consumption (W) 2.0 (typically)
Accuracy class I
Type SQP-A
Verification Scale Interval (e) (mg) 1
Minimum Load (Min) (mg) 10
Berat (Kg) 7.4
Tanggal Produk Terdaftar 12 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.
Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Monitoring of compliance with the USP minimum sample weight limits-SQmin
- Password protection of set-up settings
- Fully automatic temperature- and time-controlled internal calibration and adjustment-isoCAL
- Temporary blockage of data transfer to a printer or a computer when uncertain weighing results are detected, such as a result is below the USP minimum sample weight limit, the balance is not level or isoCAL calibration| adjustment needs to be performed
- Storage of all data of calibration procedures - Cal Audit Trail

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan