Hioki Battery Tester (Alat Tes Aki) BT3554-52 199×132×60.6mm 1unit

#Nomor SKU S039735553
Wishlist
Rp53.999.900
Persediaan

Spesifikasi Produk

Model Number BT3554-52
Unit 1unit
Dimensions (WxHxD) (mm) 199×132×60.6
Dimensions (WxHxD) (inch) 7.83×5.20×2.39
Resistance Measurement Range (ohm) 3m (max. display 3.100m, resolution 1μ) to 3 (max. display 3.100, resolution 1m), 4 ranges
Accuracy ±0.8 % rdg ±6 dgt (3 mΩ range: ±1.0 % rdg ±8 dgt)
Testing Source Frequency (Hz) 1k±30
Noise Frequency Avoidance Enabled (Hz) 1k±80
Testing Current (mA) 160 (3m/30 mΩ range), 16 (300 mΩ range), 1.6 (3 Ω range)
Open Terminal Voltage (V) 5 peak
Voltage Measurement Range (V) ± 6 (max. display ±6.000 V, resolution: 1 mV) to ± 60 (max. display ±60.00 V, resolution: 10 mV), 2 ranges, Accuracy: ±0.08 % rdg ±6 dgt
Temperature Measurement Accuracy (°C) Measurement range: -10 to 60 (14°F to 140°F), Maximum display: 60.0 (140.0°F), Resolution 0.1 (0.1°F), Measurement accuracy*: ±1.0 (±1.8°F)
Absolute Max. Input Voltage (V) 60 DC max. (No AC input)
Measurement Time (ms) 100
Response Time (s) Approx. 1.6
Comparator Compares measured values with set threshold values to make judgments and reports them to the user.
Power Supply LR6 (size AA) alkaline battery ×8
Rated Supply Voltage (VDC) 1.5x8
Include Accessories L2020 Pin Type Lead
Berat (Kg) 0.9
Tanggal Produk Terdaftar 05 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Streamline UPS and lead-acid battery diagnostics with measurement and recording guidance

Hioki portable battery testers support the maintenance of UPS and storage batteries critical to the life support of all businesses. The BT3554-50 battery internal resistance tester sets the standard for assessing the deterioration and remaining life of UPS and other lead-acid batteries by giving a complete diagnosis via battery resistance testing. The specially designed L2020 Pin Type Lead further improves testing efficiency with an L-shaped tip that lets you reach deep into the battery racks to completely probe the terminals.

- Battery measurement can be performed while the battery is connected to its host device, without taking it offline
- Measure and save data in as fast as 2 seconds, a 60% improvement from the legacy 3554
- Instantaneously diagnose battery degradation (PASS, WARNING, FAIL) by measuring internal resistance and voltage (*1)
- Noise reduction technology improves noise resistance
- Screen and audio (*2) guidance simplifies measurement
- Measurement data is linked to site information and saved, reducing management man-hours
- Easily transfer measurement data to your smartphone or tablet by using our free app GENNECT Cross (*3) or to an Excel® file. (Wireless Adapter Z3210 is necessary)
- New protector delivers better ergonomic hold and durability in the field.

* When using the Clip Type Lead with Temperature Sensor 9460.
* When using the Temperature Probe 9451, add ±0.5°C (±0.9°F) (cable length: 1.5 m [59.1"]).
* When using the Temperature Probe 9451S, add ±0.5°C (±0.9°F) (cable length: 0.1 m [3.94"]).
BT3554-50 standalone accuracy with simulated input: ±0.5°C (±0.9°F)
Judgment notification method: Results are displayed as shown below (segment) and beeping tones sound
When the Voltage value (high): Resistance value (low)= PASS, Resistance value (medium)= WARNING, Resistance value (high)= FAIL
When the Voltage value (low): Resistance value (low)= WARNING, Resistance value (medium)= WARNING, Resistance value (high)= FAIL
If the judgment result is WARNING or FAIL, the audio tone is accompanied by a red backlight.
User-selectable voltage judgment method: ABS (absolute value judgment), POL (polarity judgment )
Savable settings: 200 tables
- Memory functionality : Operation: Save, load, and delete measurement data, Save and delete profile information, Number of data sets: 6000, Memory architecture: 500 data sets per unit (12 units)
Saved data: Saved measurement data is linked to profile information.
1. Measurement data: Data can be saved, loaded, and deleted by operating the instrument.
-1. Date and time
-2. Resistance value, voltage value, and temperature
-3. Comparator threshold value and judgment result
2. Profile information: Profile information can be saved, loaded, and deleted using a supported application (GENNECT Cross or GENNECT One).
-1. Profile numbers: 1 to 100 (Data (2), (3), and (4) below are saved for each profile number)
-2. Location: User-defined comment such as location of UPS
-3. Device information: User-defined comment such as UPS management number
-4. Battery number: 1 to 500 (start number, end number)
- Measurement Navigator : Operation: Announces the next battery number to be measured via a screen display and audio guidance.
Audio output is generated by a connected mobile device when using the Z3210 and a supported application (GENNECT Cross).
Preparations: Profile information that's been registered with a supported application (GENNECT Cross or GENNECT One) must be transferred to the instrument.
- Communication interface : USB
Bluetooth® wireless communications (when Z3210 installed)
- Other functions : Temperature measurement (-10.0 to 60.0 °C), Zero-adjustment, Hold, Auto-hold, Auto-memory, Auto-power-save, Clock
(Nickel metal hydride batteries may be used. However, the battery life display is not supported in this configuration.)
Continuous operating time: Approx. 8.3 hr. (without Z3210 installed), Approx. 8.2 hr. (with Z3210 installed and wireless communications active)
- Included accessories : Carrying Case C1014 ×1, Protector Z5041 ×1, Fuse Set Z5050 ×1, 0 Adj Board ×1, Neck strap ×1, USB cable ×1, Application software CD (GENNECT One) ×1, AA alkaline battery (LR6) ×8, User Manual ×1
- including batteries and protector
- With Pin Type Lead L2020
Warning
Bundled with Pin Type Lead L2020
Feature
- Accurately assess lead-acid battery deterioration using proprietary technology
The new Battery Tester BT3554-50 sets a new standard for UPS and lead-acid battery diagnostics. Since the battery’s internal resistance and voltage are measured using the impedance method, diagnostics can be performed while the battery is connected to its host device, without taking it offline. Proprietary noise reduction technology allows more accurate measurement, even in noisy environments.

- Wireless support - Wireless communication capability for even greater convenience
Compatible with Wireless Adapter Z3210 (optional). It transfers measurements to your smartphone or tablet and allows you to quickly create reports with field photos and drawings.

- Enjoy measurement guidance and easy data management functionality with the latest software
When the BT3554-50 is paired with a dedicated mobile app (GENNECT Cross), the mobile device will provide audio guidance announcing the next battery number to be measured. This feature helps prevent erroneous measurements. You can also set up measurement locations informations and battery numbers in advance to create profiles to which measurement data and diagnostic results will be linked. This capability simplifies data management, even when performing diagnostic work on large numbers of batteries.

- Get Results in as Fast as 2 Seconds
Simply touch the test leads to the battery terminals to easily capture battery condition data with the Hioki BT3554-50 Battery Tester. Automatically save measurements results using the auto-hold or auto-memory function in just 2 seconds, a 60% reduction from the legacy product.

- Generating comparative judgments based on a lead-acid battery’s internal resistance and voltage
By using its comparator function to simultaneously measure the internal resistance and voltage of a lead-acid, nickel-cadmium, or nickel-hydride battery, the BT3554-50 can generate comparative judgments quantifying degradation of the cell based on user-specified threshold values.
Furthermore, voltage sign detection facilitates instantaneous determination of whether batteries have been connected properly in newly installed UPS systems.

- Saving data easily just by placing the leads in contact with a battery’s terminals
The BT3554-50 auto-hold function automatically holds measured values once they stabilize. The instrument’s auto-memory function, which automatically stores measured values resulting from the auto-hold function in its internal memory, further streamlines work tasks.

- New leads for more convenient measurement in distribution panels and other confined locations
The Pin Type Lead L2020 with L-shaped tips is available as a new option. The design significantly improves ease of use when inspecting batteries installed in confined locations.

- How to use Battery Testers: Observing Measurement Results Captured Wirelessly on a Mobile Device
Measured values captured by the Hioki BT3554-50 Battery Tester with Bluetooth wireless technology can be displayed and saved onto a mobile device wirelessly. (When using the Wireless Adapter Z3210)
The results can also be used to create automatic reports. Simply install the free GENNECT Cross app onto your mobile device and connect to the Hioki BT3554-50. Reports created on your mobile device can even be e-mailed to the office to further increase work efficiency. Data uploaded by the Gennect Cross app can also be loaded into a PC to view the historical state of the specified battery as a graph.

- Applications: Manage other UPS inspection data together
GENNECT can serve as a central repository for managing data from Hioki clamp meters and other instruments.
Example: UPS inspection
1.UPS system ACV measurement (CM4372, CM4374)
2.DCV measurement (CM4372, CM4374)
3.AC/DC current measurement (CM4372, CM4374)
4.Ripple current measurement (CM4002)
5.Battery degradation diagnostics (BT3554-50)
6.Measurement site photograph

- Easily transfer measurement data to an Excel® file: Excel® Direct Input Function
Excel® Direct Input function allows you to input measurement values directly and automatically into an Excel® file once the instrument's auto-hold function is activated. (Wireless Adapter Z3210 is necessary)

- Wall and shoulder straps let you work with both hands
If you’re measuring a number of batteries in a large area, use the included shoulder strap to carry the instrument with you while making measurements. Or if there are numerous batteries at a single location, use the Magnetic Strap Z5020 (sold separately) to hang the instrument on the wall while you work.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan