Hioki Digital Insulation Tester (Pengukur Isolasi) IR4057-50 KIT 159x177x53mm 1unit

#Nomor SKU S039735546
Wishlist
Rp7.999.900
Persediaan

Spesifikasi Produk

Model Number IR4057-50 KIT
Unit 1unit
Dimensions (WxHxD) (mm) 159×177×53
Dimensions (WxHxD) (inch) 6.26x6.97×2.9
Rated Output Voltage (V) 50, 125, 250, 500, 1000 (DC)
Effective Maximum Indication Value (MΩ) 100, 250, 500, 2000, 4000
Accuracy, First Effective Measuring Range (MΩ) ±2 % rdg. ±2 dgt. (0.200 - 10.00), ±2 % rdg. ±2 dgt. (0.200 - 25.0), ±2 % rdg. ±2 dgt. (0.200 - 50.0), ±2 % rdg. ±2 dgt. (0.200 - 500), ±2 % rdg. ±2 dgt. (0.200 - 1000)
Lower Limit Resistance (MΩ) 0.05, 0.125, 0.25, 0.5, 1
Overload Protection (VAC) 600 (10s), 660 (10s)
DC Voltage Range (V) 4.2 (0.001 resolution) to 600 (1V resolution), 4 ranges, Accuracy: ±1.3% rdg. ±4 dgt., Input resistance: 100 kΩ or higher
AC Voltage Range (V) 420 (0.1V resolution) / 600 (1V resolution), 2 ranges, 50/60 Hz, Accuracy: ±2.3% rdg. ±8 dgt., Input resistance: 100 kΩ or higher, Average rectifier
Low Resistance Range For checking the continuity of ground wiring, 10 Ω (0.01 Ω resolution) to 1000 Ω (1 Ω resolution), 3 ranges, Basic accuracy: ±3 % rdg. ±2 dgt., testing current 200 mA or more (at 6 Ω or less)
Display Semi-transmissive FSTN LCD with back lighting, bar-graph indicator
Response Time Approx. 0.3 second for PASS/FAIL decision (based on in-house testing)
Other Functions Indicate MΩ measurement value after a lapse of one minute, Live circuit indicator, Automatic electric discharge, Automatic DC/AC detection, Comparator, Drop proof, Auto power save
Power Supply LR6 (AA) alkaline batteries × 4, Continuous use: 20 hours (based on in-house testing)
Number Of Measurements 1000 times (at 5 s ON, 25 s OFF cycle, insulation measurement of lower limit resistance value to maintain nominal output voltage)
Accessories Connection cable L4930 ×1, Alligator clip set L4935 ×1, Test pin set L4938 ×1, Neck strap ×1, Instruction manual ×1, LR6 (AA) alkaline batteries ×4 - Including batteries, excluding test leads
Output voltage (V) 50, 125, 250, 500, 1000
Resistance Range (ohm) 0.05, 0.125, 0.25, 0.5, 1
Accuracy ±2 % rdg. ±2 dgt. 0.200 - 10.00
Berat (Kg) 0.6
Tanggal Produk Terdaftar 05 February 2024
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick Response Comparator Offering Reading Stability in High-speed Digital Format

Hioki insulation testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR4057-50 is a 5-range, 50 V to 1000 V digital insulation resistance tester with bargraph, and delivers efficient functions and features to help shorten work time associated with field insulation testing.

CAT III 600 V

Easy! Just connect the optional Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth® ready.
Wirelessly connect Hioki-compliant instruments with a simple connection.
Transmit measured values to your tablet or smartphone.

- Easily transfer measurement data to your smartphone or tablet by using our free app GENNECT Cross or to an Excel® file. (Wireless Adapter Z3210 is necessary)
- 5-range testing voltage of 50 V/100 MΩ to 1000 V/4000 MΩ
- Digital bar graph
- Stable & high-speed digital readings, 0.3 second response time for PASS/ FAIL decisions
- Drop proof onto concrete from 1m (3.28 feet)
- Bright LED, luminous LCD, test lead with bright LED lamp to illuminate near hand (Option L9788-11 or L9788-10)
- Continuity check via 200 mA testing
- Built in AC/DC voltage meter, useful for testing solar power generation systems and electric vehicles
Warning
Wireless Adapter Z3210 not included
Feature
- Wireless support: Wireless communication capability for even greater convenience than legacy model
Compatible with Wireless Adapter Z3210 (optional). It transfers measurements to your smartphone or tablet and allows you to quickly create reports with field photos and drawings.

- Instantly create reports by a free app (GENNECT Cross)
GENNECT Cross, a free app designed specifically for use with Hioki measuring instruments, lets you check and manage measurement results and create reports.
The software provides a range of functionality that helps manage data in the field, including photographing measurement sites, placing measurement results on photographs, and saving hand written memos.
Optional Wireless Adapter Z3210 is necessary.

- Easily transfer measurement data to an Excel® file
Excel® Direct Input function allows you to input measurement values directly and automatically into an Excel® file once the instrument's auto-hold function is activated. (Wireless Adapter Z3210 is necessary)

- Comparator function provides PASS/ FAIL decisions at a glance
Compare measured values to pre-set reference values to generate a pass or fail judgment with the Comparator function.
(also pair with insulation resistance measurement and low-resistance measurement)
The insulation testers give you pass/ fail results using a beeping sound, LCD light, and indication right on the test lead with remote control switch (option), letting you check for insulation integrity without needing to look at the instrument.

- Robust, damage-resistant design
These instruments feature a robust design that can withstand being dropped onto concrete from a height of 1 m.
Difficult to damage, this insulation tester is ideal for use in the field.

- White LED lighting that’s easy to read in dim locations in the field
The scale is lit by a white LED, ensuring that insulation resistance values are easy to read, even when using the instrument in a dim location.

- Measurement switch designed for outstanding ease of use
The instrument’s measurement switch can be operated with just the thumb.
Press for a single measurement or lift up for continuous measurement of insulation resistance.

- 200 mA grounding line continuity check function
The Insulation testers can perform EV and HEV continuity checks as well as resistance measurement of safety conductors in building electrical equipment as defined by IEC 60364.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan