Toshiba Dispenser Galon Bawah RWF-W1830BN(W) Black 1unit

#Nomor SKU S039715524
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number RWF-W1830BN(W)
Unit 1unit
Color Black
Dimensions (WxDxH) (mm) 310x346x1040
Hot Water Capacity (L) 0.89
Cold Water Capacity (L) 2.5
Heater Power (W) 190
Cooling Power (W) 100
Capacity (L) Cold 2.5 ; Hot 0.89
Berat (Kg) 20.0
Tanggal Produk Terdaftar 31 January 2024
Terakhir Diperbaharui 25 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capable to deactivate bacteria with ultraviolet light
- LED Display
- UV Sterilization
- 3 Water Temperature Option
- Child Safety Lock
- Ice-Cold Tech
Feature
- UV Sterilization, Deactivates Bacteria, Capable to deactivate bacteria with ultraviolet light
- 3 Water Temperature Option, Cold, Fresh, and Hot Water, Make it easy for you to enjoy drinking water to the desired temperature.
- Ice-Cold Tech, Enjoy Cold Water as Cold as Ice Cube, The cold water is up to 3 degrees celsius, same as drinking water mixed with ice cubes.



Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan