KENNAMETAL HARVI I TE Ball Nose 4 Flute Necked Plain Shank H1TE4BN0500N005HAM KCPM15 1pc
Rp389.900
Persediaan
Spesifikasi Produk
| Model Number | H1TE4BN0500N005HAM KCPM15 |
|---|---|
| Unit | 1pc |
| SAP Material Number | 6768009 |
| ISO Catalog Number | H1TE4BN0500N005HAM |
| Grade | KCPM15 |
| Adapter Style Machine Side | Straight-Cylindrical |
| [D1] Effective Cutting Diameter (mm) | 5 |
| [D] Adapter / Shank / Bore Diameter (mm) | 6 |
| [D3] Neck Diameter (mm) | 4.7 |
| [AP1MAX] 1st Maximum Cutting Depth (mm) | 5 |
| [L3] Usable Length (mm) | 10 |
| Overall Length L (mm) | 63 |
| [Z] Number of Flutes | 4 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 31 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan