Canon Printer Compact Photo SELPHY CP1500B Black 1pc
Rp3.399.900
Persediaan
Spesifikasi Produk
| Model Number | CP1500B |
|---|---|
| Unit | 1pc |
| Weight (g) | 850 |
| Power Source | Compact Power AC Adapter CA-CP300 B Battery Pack NB-CP2LI / NB-CP2LH (sold separately) |
| Print Technology | Thermal dye-sublimation printing method (with lamination layer) |
| Maximum Printing Resolution | 300x300dpi |
| Gradation | 256 color levels |
| Printing Speed (s) | Postcard size: ± 41, Card size: ± 23, Measurement conditions: Room temperature, print speed measured from yellow printing to paper ejection. With a "glossy" finish. |
| Supported Paper Sizes/Printing Sizes | Postcard size, w/o borders: 100.0x148.0mm, w/ borders: 91.3x121.7mm, Card size, w/o borders, incl. full-size label: 54.0x86 .0mm, w/ borders, incl. full-size labels: 49.9x66.6mm, (Label on 8-label sheet) 22.0x17.3mm, (Rectangular labels): 50x50mm |
| Supported Media Types | Special paper Postcard Size (with address column on reverse side): KP-36IP Postcard Size: KP-108IN, RP-54, RP-108, RP-1080V Card Size: KC-36IP Full-Sized Label Card Size: KC -18IF Octagonal Label Card Size: KC-18IL Rectangular Label Card Size: KC-18IS |
| Dimensions (LxWxH) (mm) | 182.2x57.6x133.0 |
| Paper Capacity (Maximum Quantity) (sheet) | 18 |
| Mold Resistance | Mold Lasts 100 Years. A special coating on each print that protects against splashes, spills and fading lasts up to 100 years when stored in an album. |
| Battery | Sold separately - Battery Pack NB-CP2LI / NB-CP2LH |
| Charging Time (hour) | Approximately 4.5; Measurement conditions: Room temperature, using NB-CP2LI |
| Connectivity | Wi-Fi |
| LCD Monitors | 3.5" TFT LCD color monitor (Approx. 230000 dots) |
| Compatible with Memory Cards | SD / SDHC / SDXC Via adapter: miniSD / miniSDHC / microSD / microSDHC / microSDXC |
| Ports | USB - Type C (USB 2.0) USB charging or adding power via USB, is not supported |
| Color | Black |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 26 January 2024 |
| Terakhir Diperbaharui | 10 February 2026 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan