Canon Professional Camcorder LEGRIA-HF670 1pc
Rp18.999.900
Persediaan
Spesifikasi Produk
| Model Number | LEGRIA-HF670 |
|---|---|
| Unit | 1pc |
| Sensor Size | 1/2.3-type CMOS |
| Zoom Ratio Focal Length (35mm Equivalent) | 20x (29.3 - 601mm Standard IS/IS Off) |
| Total Pixel | Approx. 21.14MP |
| Effective Pixel | Approx. 8.29MP (3840x2160) |
| Type | DIGIC DV 6 |
| Min. Subject Illumination (lux) | 0.3 |
| Filter Color Arrangement | RGB Primary Colour Filter |
| Max. Aperture | f/1.8 - 2.8 (AV Priority and Manual Modes) |
| Aperture Blades | 8 blades |
| Filter Diameter (mm) | 58 |
| Microphone | 3.5mm microphone input jack (Supply Voltage 2.4V DC) Built-in Mic |
| Remote Control | 2.5mm mini jack |
| Focus Control | MANUAL: Lens ring and touchscreen point selection (Magnify and Peaking assist functions), Focus Preset.; AUTOFOCUS: Touchscreen AF point selection, Face Detection and Tracking, Touch and Track, Face Only AF. (Instant AF, Medium AF, Normal AF) |
| ND Filter | Built-in gradation filter (Auto or Off) |
| Digital Teleconverter | 2x |
| Custom Picture Menu | C1: Normal (BT.709 Normal / BT.709); C2 to C6: USER02 to USER06 |
| Video Storage Media | SD/SDHC/SDXC card (2 card slots) |
| Input Voltage (V) | DC Input : USB-C |
| Power Consumption Usage (W) | UHD:MP4, 150Mbps 25.00P : Approx. 4.5; Full HD: MP4, 35Mbps 50.00P : Approx. 4.6 |
| Dimensions (mm) | 109x84x182 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 26 January 2024 |
| Terakhir Diperbaharui | 26 November 2025 |
Informasi Produk
Description
Start your filmmaking journey in glorious 4K. The compact and lightweight LEGRIA HF G70 offers high quality 4K UHD video, a Canon 20x optical zoom lens, advanced autofocus, Slow Motion recording in Full HD 0.5x, Fast Motion recording in 4K/Full HD up to 1200x and HD live streaming in UVC1 via USB-C over a computer.
Feature
- Trust in a Canon 4K sensorA 4K camcorder sensor and DIGIC DV6 image processor deliver crisp, sharp UHD images for 4K televisions while an 8-blade aperture achieves cinema-style out-of-focus highlights. Frame your shot with the 3.5-inch LCD or hold the camera to your eye and use the built in EVF.
- Take creative control
Add impact to your films with dynamic wides and close ups captured with the powerful 20x optical zoom and advanced image stabilisation. Customise the camera with five assignable buttons, and use the built-in ND filters to adjust exposure for wider apertures or slower shutter speeds.
- Fast, precise focusing with face detection
The LEGRIA HF G70 features an advanced Hybrid AF system with focusing speed adjustable for either Fast or Smooth AF. Using the 3.5-inch LCD display, set the focus by simply touching the AF point you need. For even greater accuracy and convenience, especially with busy environments where you need to keep a subject in shot, Face Detection AF and Face Tracking is available while Manual Focus can be achieved via the control ring on the lens.
- MP4 recording
The LEGRIA HF G70 supports MP4 for playing through a compatible TV. It also records 4K UHD 150Mbps at 25P, plus Full HD 35Mbps or 17Mbps at 50P/25P.
- Multiple recording options, custom picture menu and audio scene select
A host of outputs and recording options include Slow Motion recording in Full HD 0.5x, Fast Motion recording in 4K/Full HD up to 1200x plus an array of Scene Modes. A custom picture menu enables colour matching with other Canon cameras while audio scene mode adds sound recording tuned to your environment. Simultaneous backup and relay recording via dual SD card slots is also included.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan