Canon MegaTank Inkjet Printer PIXMA G3770 White 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | G3770 |
|---|---|
| Unit | 1pc |
| Color | White |
| Number of Nozzle | Total 1792 |
| Ink Bottles (Type / Colours) | GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow) |
| Maximum Printing Resolution (dpi) | 4800 (horizontal)x1200 (vertical) |
| Display | 1.35" / 3.4 cm Square LCD (Monochrome) |
| Interface | USB 2.0 |
| Acoustic Noise (dBA) | (PC Print) (Plain Paper (A4, Mono) 48.5 |
| Power (V/Hz) | AC 100 - 240, 50/60 |
| Power Consumption (W) | (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16 |
| Duty Cycle (page/month) | Up to 3000 |
| Dimensions (WxDxH) (mm) | Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268 |
| Paper Handling (Maximum Number) | Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20 |
| Paper Weight (g/m²) | Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201) |
| Ink End Sensor | Dot count type |
| Print Head Alignment | Manual |
| Scanner Type | Flatbed |
| Scanner Method | Contact Image Sensor (CIS) |
| Optical Resolution (dpi) | 600x1200 |
| Scanning Bit Depth (Input/Output) (bit) | Greyscale : 16/ 8; Colour : RGB each 16/ 8 |
| System Requirements | Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS |
| Berat (Kg) | 6.0 |
| Tanggal Produk Terdaftar | 26 January 2024 |
| Terakhir Diperbaharui | 26 November 2025 |
Informasi Produk
Description
The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)
- Wi-Fi, AirPrint, Mopria, Direct Wireless
- Recommended Monthly Print Volume: 150 - 1500 pages
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)
- Wi-Fi, AirPrint, Mopria, Direct Wireless
- Recommended Monthly Print Volume: 150 - 1500 pages
Feature
- High Page Yield Ink BottlesWith high page yield ink bottles that print up to 7600 pages (mono) and 8100 pages (colour), perfect for heavy duty office printing without worry about ink costs!
- Easy, Hassle-free Ink Refilling
Ink refill is now made easy. Each ink bottle nozzle is designed to fit seamlessly only into the designated ink tank, eliminating potential mixing accidents.
- Easy Maintenance
The easy-to-replace maintenance cartridge makes maintenance fuss-free and extends printer's lifespan even when printing in high volumes.
- Guided Instructions On LCD Panel
The 1.35" intuitive LCD screen with guided instructions makes device operation and settings easy without having to look at user manuals.
- Mobile & Cloud Printing
Print from smartphones, tablets, laptops and cloud storage with the free Canon PRINT and Canon Easy-PhotoPrint Editor apps.
- Compact, Space Saving Footprint
The printer's compact footprint allows it to fit into tight spaces with ease.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Canon%20MegaTank%20Inkjet%20Printer%20PIXMA/Canon%20MegaTank%20Inkjet%20Printer%20PIXMA%20G3770%20White%201pc/d1S039586469-1.jpg)