NILFISK Industrial Vacuum L100 LC Z22 EXA T40WPLUS 1290x600x1640mm 1pc
Rp119.999.900
Persediaan
Spesifikasi Produk
| Model Number | L100 LC Z22 EXA |
|---|---|
| Unit | 1pc |
| Dimensions (mm) | 1290x600x1640 |
| Air Flow without Hose (m³/hour) | 8150 |
| Container Capacity (L) | 100 |
| Insulation class | F |
| Frequency (Hz) | 50 |
| Main Filter Area (cm²) | 35000 |
| IP Protection Class | 55 |
| Max. Vacuum (kPa - mbar) | 19-190 |
| Sound Pressure Level (dBA) | 71 |
| Rated Power (kW) | 4 |
| Voltage (V) | 400 |
| Inlet (mm) | 70 |
| Air Flow without Hose (L/minute) | 8150 |
| Air Flow without Hose (m³/hour) | 489 |
| Berat (Kg) | 167.0 |
| Tanggal Produk Terdaftar | 25 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
T40W generates a great airflow and is the ideal tool to collect high quantities of very fine dust. The M and H class filters grant a safe dust containment. The ATEX certification allows to work safely in explosion- proof areas.
Ideal to be used in companies producing high quantities of very fine dust, model T40WPlus is available in several configurations: with M class filter or with HEPA upstream or ULPA downstream absolute filter for the collection of very fine or hazardous dust, with cartridges filter and jet pulse cleaning system, with 50 or 100 liters container, with solid cut-off system and so on. ATEX versions can work in zone 22-21-2 in compliance with directives 94/9/EC and 99/92/EC.
Included:
- Stainless steel container
- Switch motor protector
- Vacuum meter
- Manual filter shaker
- L-class hazardous dust approval
- ATEX category
- L class AntiStatic filter
- Kit clapet
Ideal to be used in companies producing high quantities of very fine dust, model T40WPlus is available in several configurations: with M class filter or with HEPA upstream or ULPA downstream absolute filter for the collection of very fine or hazardous dust, with cartridges filter and jet pulse cleaning system, with 50 or 100 liters container, with solid cut-off system and so on. ATEX versions can work in zone 22-21-2 in compliance with directives 94/9/EC and 99/92/EC.
Included:
- Stainless steel container
- Switch motor protector
- Vacuum meter
- Manual filter shaker
- L-class hazardous dust approval
- ATEX category
- L class AntiStatic filter
- Kit clapet
Feature
- Manual or electric filter shaker version- Jet pulse catridge filter cleaning system version
- Vacuometer
- L and H class versions
- ATEX version for zone 22-21 and 2
- Plug with inverter
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan