Riken Keiki Multichannel Gas Monitoring RM5000 GP-5001 1Unit

#Nomor SKU S039576019
Wishlist
Rp24.999.900
Persediaan

Spesifikasi Produk

Model Number RM5000
Unit 1Unit
Detection Gas Combustible
Indication Character LCD (Digital and bar meter <Green, Yellow, Red: 3-colors>)
Type of Acceptable Detector Head Catalytic combustion New ceramic
Acceptable Input Signal Direct sensor signal
Applicable Cable CVV-4C
Maximum Distance (km) 2
Output Signal Output of electric power transmission (non-isolated) 4-20mADC, max loop load 300Ω
Power Supply 24VDC±10%
Power Consumption Max 7W
Dimension(mm) Approx. 29,6 (W) x 120 (H) x 92 (D)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 January 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alarm Indication: Flashing or lighting lamp: Red (ALM1),Red (ALM2), Self Latching or Auto reset, Lock-in

Trouble Alarm : Orange lamp flashing (FAULT), Non-latching/Content indication

Alarm Relays: Normally energized or de-energized, Normally-open or closed contact Rated 0.5A at 100VAC, 1.5A at 30VDC (resistive)

Operation Condition: -10 ~ +40°C (14°F to 104°F), 10 ~ 90%RH (non-condensing)

Structure: Card type with front display used enclosed in a case (a single-unit or multi-unit case)
Feature
- Compatible with RM-570A/580 series
- Bar meter and digital multi-indication
- High level of visibility
- Low poers consumption
- Support RS-485 communication function
- RoHS Compliant
- Global standard
Use
- LPG, LNG utilities
- Refineries
- Chemical plants
- Semi-conductor manufacturing plants
- Engineering, public works
- Power station
- Iron and steel works
- Automotive Plating Processes
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait