Mitsubishi Electric Geared Motor GM-S 0.4KW 1/40 1unit

#Nomor SKU S039575920
Wishlist
Rp8.599.900
Persediaan

Spesifikasi Produk

Model Number GM-S 0.4KW 1/40
Unit 1unit
Frequency (Hz) 50/60/60
Power Supply Three-phase
Output (kW) 0.4
Reduction Ratio 40
Color Silver
Ambient Humidity (%RH) 90%RH or less
Voltage (V) 200/200/220
Shape of Shaft Shaft With Keyway
Mounting Method Leg Mounting
With or Without Brakes None
Shaft Diameter (mm) 22h6
Protective Structure Indoor type (IP44 equivalent)
Dimensions a (mm) 93
Dimensions d (mm) Φ22h6
Dimension D (mm) 120
Rated Current (A) 2.2/2.0/2.0
Dimension E (mm) 62.5
Dimension B (mm) 125
Dimensions c (mm) 85
Heat Resistance Class 120(E)
M Code 6870306
Berat (Kg) 9.0
Tanggal Produk Terdaftar 24 January 2024
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The constant torque range is expanded when combined with a Mitsubishi inverter, making it an FA-oriented GM.
All series have been made smaller and lighter by using aluminum frame motors.
Low noise has been achieved through special precision machining of the gears and the use of a brake cover.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan