IDEALIFE Oven IL-330 + Air Fryer 30L 1pc

#Nomor SKU S039532961
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number IL-330
Unit 1pc
Capacity (L) 30
Power Range (W) 400 (Each Heater)
Safety Dual Thermostat, Prevent Overheat on Each Heater
Timer (minute) Up To 120
Adjustable Heater Temperature (°C) 100-250
Berat (Kg) 15.0
Tanggal Produk Terdaftar 10 January 2024
Terakhir Diperbaharui 26 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
What is the fermentation function on a IDEALIFE oven?

The Fermentation function keeps the temperature at an optimum level for bread dough to proof evenly or for yoghurt to ferment. The oven enclosure also creates a draft-free environment so that items undergoing fermentation do not dry out.

What is Dehydrator Function

Like ovens, food dehydrators work by circulating air at very low temperatures for an extended period of time. But instead of cooking with heat, dehydrators draw moisture out of foods so they dry out and can be enjoyed for a long time. Most ovens do not offer the same low temperatures that a dehydrator does

imply set your oven to "warm" and you'll be all set. If you do have temperature options, 120 degrees F (49 degrees C) to 140 degrees F (60 degrees C) is usually optimal for a wide range of foods

What is Defrosting function

The defrost function is a great option when you want to reduce the defrosting time of your food. The time of defrosting can be reduced by as much as 50% when compared with food being defrosted on a kitchen worktop. The defrost function uses the oven fan to circulate air at room temperature around the cavity.
Peringatan
Oven jika tidak pakai setiap hari panaskan setiap kali sebelum pakai: 200c atas bawah, selama 10menit jadi panas nya bisa konsisten lalu bisa turunkan suhu sesuai resep lalu masukin adonan jika jarang2 pakai, tetap lakukan pemanasan 200c atas bawah, selama 10menit se-sering mungkin
Feature
- Capacity: 30L
- Dual Heater - Top & Bottom @ 400watt
- Adjustable Temperature per Heater: 100-250c
- Diamond Cavity --Panggang Lebih merata
- Fungsi Panggang: Rotiserrie Pick
- Fungsi: Air Fryer
- Fungsi: Fermentation, Defrost, Keep Warm, Dehydrator
- Include air fryer tray (stainless Steel)
- Inside Lamp
- Convection Cooker Function
- Timer up to 120min
- Slide Out Crumb Tray
- Tray Hitam x 1
- Rak Jaring x 1
- BONUS: Rak Jaring extra x 1 + Air Fryer Tray (Stainless Steel)
- Elegant Stainless Steel Design (STAINLESS STEEL 304)
- Fast Heating Operation
- Wattage: 400watt per heater
- Safety: Dual Thermostat, prevent overheat on each Heater
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan