IDEALIFE Aluminium Pressure Cooker IL-704A 4.2L 1pc

#Nomor SKU S039532633
Wishlist
Rp559.900
Persediaan

Spesifikasi Produk

Model Number IL-704A
Unit 1pc
Capacity (L) 4.2
Diameter (cm) 24
Material High Grade Alumunium Steel
Berat (Kg) 3.0
Tanggal Produk Terdaftar 10 January 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The micro-pressure effect reduces the damage to nutrients and retains the original flavor. At the same time, the absorption rate of the seasoning is improved, and the flavor is improved. Open lid design, add dishes at any time. The design of opening the lid halfway solves the problem that the pressure cooker can only cook to the end. The lid can be opened to add vegetables at any time, and the heating can be continued after the low pressure lid is returned. Moderate pressure 5g safety relief valve, control the internal pressure to automatically adjust, and control the pressure in the pot within the working pressure range.-Environmentally friendly non-stick coating inside and outside, easy to clean and more durable. Double-layer thickened composite bottom, suitable for gas stove, induction stove, electric ceramic stove, halogen stove.

IDEALIFE It is a low pressure cooker that breaks the traditional concept of pressure cookers and allows you to accelerate the cooking process of food in an easy, safe and healthy way while saving energy. 100% handy and 100% safe low pressure cooker IDEALIFE preserves vitamins and micronutrients, bringing healthier dishes to your table. Considered a hybrid between a traditional casserole and a traditional pressure cooker, Idealife incorporates all the benefits of boiling, steaming and low pressure cooking.

The patented lid allows the container to be hermetically closed by creating a slight build-up of pressure inside the container - which causes the interior to reach a temperature of just over 100ºC, which speeds up the cooking process, achieving great energy savings. The relief valve regulates pressure steadily and safely, preventing excess pressure from building up inside the container. This valve, unique on the market, will allow you to easily open and lift the lid at all times, being able to add food in the middle of cooking. Never before has cooking been so fast, so easy, so safe and so healthy
Peringatan
Setelah pemakaian, mohon di cuci, termasuk tutupnya, pastikan sampai kering sebelum pemakaian selanjutnya
Fitur
- Diameter: 24Cm
- Capacity: 4.2 Litre
- Safe & Reliable - no danger of bursting
- Improved model - Better Pressure Lock
- Greblon C3+ German Technology - Non Stick, Marble Design Coating
- Safer than High Pressure Cooker
- High Grade Alumunium Material
- Gas, Electric, Ceramic & Induction - Cooker Compatible
- High Quality Rubber Seal
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan