IKO Needle Roller Cages KT151910C3 for General Usage 15mm 1pc

#Nomor SKU S039521330
Wishlist
Rp23.900
Persediaan

Spesifikasi Produk

Model Number KT151910C3
Unit 1pc
Shaft Diameter (mm) 15
Boundary Dimension Fw (mm) 15
Boundary Dimension Ew (mm) 19
Boundary Dimension Bc (mm) 10
Basic Dynamic Load Rating C (N) 6 630
Basic Static Load Rating C0 (N) 7 720
Allowable Rotation Speed (rpm) 35 000
Tolerance of Mean Value of Needle Roller Diameter (µm) 0 to -3
Berat (Kg) 0.1
Tanggal Produk Terdaftar 08 January 2024
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKO Needle Roller Cages for General Usage are bearings which display excellent rotational performance. Needle rollers with extremely small dimensional variations in diameter are incorporated and retained in their specially shaped cages with high rigidity and accuracy, which precisely guide the needle rollers.
When combined with shafts and housing bores that are heat treated and accurately ground as raceway surfaces, Needle Roller Cages for General Usage are particularly useful in small spaces. In addition, since they are lightweight and have high rigidity as well as a large lubricant holding capacity, they can withstand severe operating conditions such as high speed rotation and shock loads, and they are used in a wide range of applications.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan