IKO Needle Roller Cages KT121514C3 for General Usage 12mm 1pc
Rp28.900
Persediaan
Spesifikasi Produk
| Model Number | KT121514C3 |
|---|---|
| Unit | 1pc |
| Shaft Diameter (mm) | 12 |
| Boundary Dimension Fw (mm) | 12 |
| Boundary Dimension Ew (mm) | 15 |
| Boundary Dimension Bc (mm) | 14 |
| Basic Dynamic Load Rating C (N) | 6 200 |
| Basic Static Load Rating C0 (N) | 8 010 |
| Allowable Rotation Speed (rpm) | 40 000 |
| Tolerance of Mean Value of Needle Roller Diameter (µm) | 0 to -3 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 08 January 2024 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
IKO Needle Roller Cages for General Usage are bearings which display excellent rotational performance. Needle rollers with extremely small dimensional variations in diameter are incorporated and retained in their specially shaped cages with high rigidity and accuracy, which precisely guide the needle rollers.
When combined with shafts and housing bores that are heat treated and accurately ground as raceway surfaces, Needle Roller Cages for General Usage are particularly useful in small spaces. In addition, since they are lightweight and have high rigidity as well as a large lubricant holding capacity, they can withstand severe operating conditions such as high speed rotation and shock loads, and they are used in a wide range of applications.
When combined with shafts and housing bores that are heat treated and accurately ground as raceway surfaces, Needle Roller Cages for General Usage are particularly useful in small spaces. In addition, since they are lightweight and have high rigidity as well as a large lubricant holding capacity, they can withstand severe operating conditions such as high speed rotation and shock loads, and they are used in a wide range of applications.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan