IKO Inner Ring IRB1681 or Inner Race 1inch 1pc
Rp37.900
Persediaan
Spesifikasi Produk
| Model Number | IRB1681 |
|---|---|
| Unit | 1pc |
| Shaft Diameter (inch) | 1 |
| Boundary Dimension F (inch) | 1 5/16 |
| Boundary Dimension B (mm) | 13.08 |
| Standard Mounting Dimenisions r as max. (mm) | 0.6 |
| Min. Standard Mounting Dimension da (mm) | 30 |
| Max. Standard Mounting Dimension da (mm) | 32.1 |
| Assembled Bearing | BA 218Z |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 08 January 2024 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Inner Rings for Shell Type Needle Roller Bearings Inch Series.
IKO Inner Rings are heat-treated and finished by grinding to a high degree of accuracy. In the case of needle roller bearings, normally, the shafts are heattreated and finished by grinding, and used as the raceway surfaces. However, when it is impossible to make shaft surfaces according to the specified surface hardness or surface roughness, inner rings are used.
IKO Inner Rings are heat-treated and finished by grinding to a high degree of accuracy. In the case of needle roller bearings, normally, the shafts are heattreated and finished by grinding, and used as the raceway surfaces. However, when it is impossible to make shaft surfaces according to the specified surface hardness or surface roughness, inner rings are used.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan