Husqvarna Gergaji Mesin 445 II 18inch 1unit
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | 445 II |
|---|---|
| Unit | 1unit |
| Bar Size (inch) | 18 |
| Chain Speed (m/s) | 17.3 (at maximum power) |
| Cylinder Displacement (cm³) | 45.7 |
| Output Power (kW) | 2.1 |
| Recommended Bar Length (cm) | minimum 33; maximum 50 |
| Pitch (inch) | 0.325 |
| Chain Type | SP33G |
| Bar Length (cm) | 45 |
| Sound Pressure Level (dBA) | 103 (at operators ear) |
| Sound Level (dBA) | 114 (Guaranteed (LWA)) |
| Equivalent Vibration Level (m/s²) | Front Handle: 3.1, Rear Handle: 4.9 (ahv, eq) |
| Exhaust Emissions (g/kWh) | 920 |
| Oil Tank Volume (L) | 0.26 |
| Fuel Consumption (g/kWh) | 481 |
| Fuel Tank Volume (L) | 0.45 |
| Maximum Torque (Nm) | 2.4 |
| Sprocket Type | Spur 7 |
| Cylinder Bore (mm) | 42 |
| Maximum Power Speed (rpm) | 9000 |
| Idling Speed (rpm) | 2700 |
| Berat (Kg) | 5.1 |
| Tanggal Produk Terdaftar | 02 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Second generation powerful all-round saw for people who value professional qualities in a saw. Starts easily also with a slower pull, comes with slimmer saw body and flip-up tank caps. The X-Torq engine means lower fuel consumption and reduced emission levels. Auto return stop switch and visible fuel level makes the saw easier to handle. Equipped with Smart Start and fuel pump to ensure easy starts.
Feature
Air InjectionExtends the interval between filter cleaning, improving efficiency and increases engine life.
Powerful and Efficient X-TORQ Engine
Our X-TORQ engines deliver great power and torque thanks to highly efficient combustion.
Easy to start
Combined start/stop switch and air purge make the saw very easy to start.
Flip-Up Fuel Cap
The flip-up fuel cap is easy to open and close when refueling, even if you are wearing thick gloves.
Quick-Release Air Filter
Easily remove and replace the filter after cleaning.
Smart Start Technology
Specially-designed engine and starter for easy and fast starting with minimum effort. Resistance in the starter cord is reduced by up to 40%.
Felling Marks
Dedicated marks for increased felling precision.
Combined Choke/Stop Control
Combined choke/stop control allows for easier starting and reduces the risk of the engine flooding.
Snap-Lock Cylinder Cover
Saves time when changing spark plugs and cleaning.
Three-piece crankshaft
Forged three-piece crankshaft giving maximum durability for the toughest applications.
Two mass principle
Effectively minimising vibrations by isolating the engine from the handles reducing operator fatigue.
Inertia chain brake
Effective inertia-activated chain brake.
Fuel Indicator
Transparent fuel indicator makes it easy to check fuel level.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan