Nitto Kogyo PHEW-T E-cool (Water-cooled Heat Exchanger) Ceiling-mounted Type PHEW-200TK-2 AC200 365x630x380mm 1pc
Rp50.999.900
Persediaan
Spesifikasi Produk
| Model Number | PHEW-200TK-2 |
|---|---|
| Unit | 1pc |
| Operating Temperature Range (°C) | 20-50 (Inside the Cabinet); 5-60 (Outside the Cabinet) |
| Paint Color | Light beige painting LB color (5Y7/1) Day painting F25-70B |
| Rated Voltage (V) | 200 (AC) |
| Rated Frequency (Hz) | 50/60 |
| Power Consumption Rated (W) | 207/269 |
| Dimensions (mm) | 365×630×380 |
| Water Amount (L/minute) | 5 (Compatible) |
| Noise Level (dBa) | 64/64 (Approximately) |
| Temperature Setting Range (°C) | 20 to 60 |
| Cooling Power (W) | 2070/2070 |
| Rated Capacity (W/K) | 138/138 |
| Alarm Temperature Setting Range (°C) | 22 to 55 |
| M Code | 45186687 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 28 December 2023 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Accessories
Mounting nut Terminal cover Instruction manual Hose clamp Drain hose
Mounting nut Terminal cover Instruction manual Hose clamp Drain hose
Warning
- Sample image (Please check the specifications of each product number for details)- For closed cabinets used indoors
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Ceiling-mounted%20Type/Nitto%20Kogyo%20PHEW-T%20E-cool%20(Water-cooled%20Heat%20Exchanger)%20Ceiling-mounted%20Type%20PHEW-200TK-2%20AC200%20365x630x380mm%201pc/btS039476425-1.jpg)