Ruijie POE Adaptor RG-E-130(GE) 1pc
Rp389.900
Persediaan
Spesifikasi Produk
| Model Number | RG-E-130(GE) |
|---|---|
| Unit | 1pc |
| Port | 10/100/1000 Mbps Copper port (RJ-45), 10/100/1000 Mbps PoE Copper port (RJ-45) |
| Output Power Voltage (VDC) | 53 |
| Output Port Power (W) | 30 |
| Dimensions (W x H x L) (mm) | 87.9x51.3x166 |
| Operating Temperature (°C) | 0 to 45 |
| Storage Temperature (°C) | -35 to 85 |
| Operating Humidity (RH) | 5% to 90% (non-condensing) |
| Storage Humidity (RH) | 5% to 95% (non-condensing) |
| Operating Altitude (m) | 0 to 3048 |
| Regulatory Compliance | IEEE 802.3at, IEEE 802.3af RoHS Compliant, WEEE Compliant, CE |
| Mean Time Between Failure (hour) | > 100,000 |
| Electromagnetic Emission & Immunity Safety Approval | FCC Part 15, EN 55022 Class B (Emissions) EN 55024 (Immunity), VCCI, UL/cUL Per EN 60950-1, GS Mark Per EN 60950-1 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 21 December 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Ruijie RG-E-130 (GE) Power Injector delivers the following features:- Up to 30W of Power
- IEEE 802.3at Compliant with 2-event Classification
- Compatible with all IEEE 802.3af standards
- Safe: Low Power Devices Receive Only the Power They Need
- Safe and Reliable Power to WLAN Access Points
- Automatic Detection and Protection of Non–standard Ethernet Terminals
- Supports 10/100/1000Base-T Applications
- Compact Design Fits Easily in WLAN Access Point Installations
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201pc/8hS039459305-1.jpg)