DEWALT Cordless Drill Brushless DCD991NT-XJ XR Premium BL DD Bare TSTAK 18V 1set

#Nomor SKU S039457622
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number DCD991NT-XJ
Unit 1set
Drill Type Body Only Drill Driver
Drilling Capacity Wood (mm) 55
Battery Capacity (AH) 5
Wattage (W) 820
No Load Speed (rpm) 2000
Voltage Rating (V) 18
Drive Shape Round
Drilling Capacity Metal (mm) 15
Orientation Straight
Chuck Capacity (mm) 13
Battery Type Li-Ion
Brushed/Brushless Motor Brushless
Corded/Cordless Cordless
Type Drill Driver
Chuck Type Keyless
Battery Voltage (V) 18
Berat (Kg) 4.7
Tanggal Produk Terdaftar 18 December 2023
Terakhir Diperbaharui 13 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DeWALT DCD991NT brushless drill driver has three speeds, all metal high performance transmission that has been optimised for fast application speeds and improved run-time. The high power, high efficiency brushless motor delivers more run time over brushed motors. Offers a 13 mm quick-release chuck with a lock with automatic shaft locking allowing quick tool change. Also fitted with an LED light that provides lighting in dark or confined spaces.
Supplied with:
- DCD991NT Cordless Drill Driver
- Belt Hook
- Magnetic tool holder
- Adjustable side handle
- Durable case

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan