Mitutoyo Gauge Block Steel Set 516-966-60 with JCSS calibration certificate 1set(32pcs)

#Nomor SKU S039452320
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number 516-966-60
Unit 1set(32pcs)
Material Steel
Grade -
Jumlah 32
Berat (Kg) 1.0
Tanggal Produk Terdaftar 14 December 2023
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
Feature
- 1,005 mm (1 block)
- 1.01-1.09 mm (0.01 mm step / 9 blocks)
- 1.1-1.9 mm (0.1 mm step / 9 blocks)
- 1-9 mm (1 mm step / 9 blocks)
- 10-30 mm (10 mm step / 3 blocks)
- 60 mm (1 block)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan