Fuji Electric DC Control Magnetic Contactor - SC Series SC-05/G DC24V 2b 1unit

#Nomor SKU S039441720
Wishlist
Rp629.900
Persediaan

Spesifikasi Produk

Model Number SC-05/G DC24V 2b
Unit 1unit
Thermal Current (A) 20
Compatible motor capacity (380-440V) (kW) 5.5
Rated Operational Current (A) 12
Auxiliary Contact 2NC
Berat (Kg) 0.5
Tanggal Produk Terdaftar 04 December 2023
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small frame contactors with new functions join the SC series.
The SC line up, which is based on high level technology, now extends from the SC-03 to the SC-N16.
The SC series contactors have such options as additional auxiliary contact blocks and operation counter unit with snap-on fittings, and coil surge suppressors. Modification can be made quickly and easily on site.
Improved contact materials and structure double the electrical life compared with existing contactors 2 million operations.
Bifurcated type auxiliary contacts have a high degree of contact reliability.
Therefore, they can be used in low-level circuits of 5V, 3mA and directly input to electronic equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Electrical life: 2000000 operations (SC-N3 or smaller)
- Bifurcated auxiliary contacts for greater reliability
- Compliance with international standards (UL, CSA, IEC, LR, BV, etc.)
- Easier to use (structured to enable easy coil replacement).
- High operating reliability due to a super magnet with built-in IC (SC-N6 or larger). (Prevents coil burning due to voltage fluctuations and contact fusing due to floppy operation; enables using the same coils for AC/DC, increases the range, reduces switching noise, etc.)
- Mirror contacts are a standard feature.
- A wide range of options

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan