Rosenbauer Sepatu Boots Safety Fireman BOROS B3 Cross Fire Fighting 193002 42 1pair

Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number 193002
Unit 1pair
Size 42
Berat (Kg) 2.5
Tanggal Produk Terdaftar 30 November 2023
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FIRE-FIGHTING GLOVES SAFE GRIP 3 WITH CUFF
COLOUR: DARK BLUE, CERTIFIED AS TO EN 659:2008
Heat- and flame resistant, these properties make the SAFE GRIP 3 the perfect partner for every operation. Certified according to EN 659, it meets the highest requirements placed on fire brigade gloves and is the ideal companion for fire fighting. In addition to very high cut resistance and the best mechanical properties, it also offers an excellent tactile feel and ergonomics.

Performance data according to EN 659:
-Abrasion resistance (EN 388) = 4
-Cut resistance (EN 388) = 4
-Tear strength (EN 388) = 4
-Puncture resistance (EN 388) = 3
-Burning behavior (EN 407) = 4
-Tactile feeling (EN 420) = 4
Feature
-Certified according EN15090 F2A HI3 CI AN SRC
-With Sympatex membrane
-With Michelin outsole
-Boot height C (~ 230mm at size 43)
-Width 10 (change to width 12 by changing insole)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan