HITRY Printer 3D Rocket1 Pro-High Speed Printer DCLF Light Engine 1pc
Rp17.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Dimensions (mm) | 330x330x790 |
| Printing Size (mm) | 143x89x150 |
| Technology | DCLF(Digital Continuous Liquid Forming) |
| XY Resolution (mm) | 0.035 |
| Z Resolution (mm) | 0.001 |
| Printing Method | Digital Continuous Liquid Forming(DCLF)/ Top-Down Printing |
| Print Speed (mm/ hour) | Max : 300; Average : 70 |
| Printing Layer Thickness (mm) | 0.025-0.2 |
| Tank Capacity (kg) | 3.7 |
| Compatible Material | High tranparency resin, flexible resin, high percision resin, high strength resin, high tenacity resin, casting resin, Medical grade resin. |
| Berat (Kg) | 21.8 |
| Tanggal Produk Terdaftar | 28 November 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Use Rocket 1 Anytime, Anywhere. 3D Printer Hitry Rocket1 Pro with its incredible speed and high resolution Digital continuous liquid forming (DCLF) technology, the HITRY Rocket 1 ushers in a new era of 3D printing, bringing powerful, user-friendly, quality printing options for education, industry, and creativity.
300mm/h Ultra-Fast Printing Speed
Slow, frustrating processing times seem to be an inherent and unavoid- able characteristic of today's 3D printers. But now, Rocket 1 arrives as the new game-changer. Today, we proudly present the fastest consumer resin 3D printer in the world-Rocket 1, which is able to print at an unprecedented 300mm/h. You don’t need to spend hours or days waiting anymore. With Rocket 1 you can have your designs completed within minutes.
High Resolution High Accuracy
Rocket 1 is not only fast, it also prints with outstanding accuracy. With 0.035mm XY resolution and 0.001mm Z-axis resolution, Rocket 1 prints every pixel quickly and accurately, and the surface finish is exception-ally smooth and perfect.
300mm/h Ultra-Fast Printing Speed
Slow, frustrating processing times seem to be an inherent and unavoid- able characteristic of today's 3D printers. But now, Rocket 1 arrives as the new game-changer. Today, we proudly present the fastest consumer resin 3D printer in the world-Rocket 1, which is able to print at an unprecedented 300mm/h. You don’t need to spend hours or days waiting anymore. With Rocket 1 you can have your designs completed within minutes.
High Resolution High Accuracy
Rocket 1 is not only fast, it also prints with outstanding accuracy. With 0.035mm XY resolution and 0.001mm Z-axis resolution, Rocket 1 prints every pixel quickly and accurately, and the surface finish is exception-ally smooth and perfect.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan