GOODYEAR Car Tires Medium Commercial Tires Radial (Ban Mobil) S210 KMAX 295/80R22.5 1pc
Rp5.899.900
Persediaan
Spesifikasi Produk
| Model Number | S210 |
|---|---|
| Unit | 1pc |
| Tire Size | 295/80R22.5 |
| Load Index | 154/149 |
| Speed Index | M |
| Berat (Kg) | 55.0 |
| Tanggal Produk Terdaftar | 15 November 2023 |
| Terakhir Diperbaharui | 04 February 2026 |
Informasi Produk
Description
A hard-wearing, high-mileage steer axle tyre that offers great stability and is suitable for highway, regional and urban use, even in challenging weather situations.
Can be used on highways, regional and urban roads
Get higher mileage from each tyre
Highly suitable for retreading
Can be used on highways, regional and urban roads
Get higher mileage from each tyre
Highly suitable for retreading
Feature
Features1. Proven IntelliMax Rib technology
Stiffener bridges in the centre grooves connect when the tyre rolls through the footprint, creating a stiffer design and limiting wear
> Precise handling, top-class mileage.
2. Deep “Flexomatic” sipes
“Flexomatic” sipes close when rolling through the footprint so that the tread blocks interlock, making the tread stiffer
> Short braking distances throughout tyre life, high mileage; 3PMSF capability combined with low rolling resistance.
3. Cool running, highly abrasion-resistant tread compound
The chemical formulation and polymer network ensure a low rolling resistance combined with excellent treadwear performance
> High mileage and fuel efficiency.
4. Optimised casing shape
Provides a constant and regular footprint in a wide range of load conditions and throughout the entire tyre life
> Regular tread wear over the full tyre life, especially in the shoulders, providing top-class mileage.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/GOODYEAR%20Car%20Tires%20Medium%20Commercial%20Tires%20Radial%20(Ban%20Mobil)%20S210%20KMAX%20295%2F80R22_5%201pc/niS039354846-1.jpg)